Zoro Homepage

OMAX M82E Lab Binocular Compound Microscope 40X-1000X Magnification w/1.3MP Digital Eyepiece Camera

  • Mfr # M82E-C13S

  • Zoro # G316360123


product price: $300.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M82E-C13S
Zoro #
G316360123
UPC #
-
Country of Origin
China

Description

OMAX M82E Series Lab Binocular Compound Microscope 40X-1000X Magnification With 1.3MP Digital Eyepiece Camera. The M82E series lab microscope is OMAX's best-selling model thanks to its enduring quality and usability. Features include an adjustable binocular viewing head, precision mechanical stage controls and focusing, and energy-efficient LED illumination. It provides fundamental features in a compact form making it ideal for use in veterinary offices, clinics, schools, and homes. Viewing Head The binocular viewing head has a comfortable 45° incline for viewing while seated or standing, and can be swiveled 360°. Ocular spacing can be easily customized using sliding interpupillary adjustment. Dual diopters allow both eyepieces to be focused independently. OpticsThe microscope is equipped with four objective lenses mounted on a rotating turret to quickly move through the various magnifications. The lenses use DIN international standards, and are achromatically corrected to improve clarity and color accuracy. They provide a magnification range from 10X to 1000X when used with the standard 10X eyepieces, ideal for viewing a wide range of specimens including cellular structures and bacteria. Objective Lenses Magnification Corrections NA Immersion Medium Cover-glass Thickness 4X achromatic 0.10 0.17mm 10X achromatic 0.25 0.17mm 40X achromatic 0.65 0.17mm 100X achromatic 1.25 oil 0.17mm Specimen Stage The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. LED Illumination The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion height adjustment for precision control. Digital ImagingThe included 1.3MP digital-eyepiece camera is designed to be used in place of an eyepiece to watch live video from the microscope. The specialized microscopy software allows you to preview and record photos and videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view image


  • 40X to 1000X magnification range using high-quality, color-coded objective lenses, and 10X eyepieces for four unique settings ideal for viewing cellular structures and microorganisms.
  • Binocular viewing head with sliding interpupillary adjustment
  • NA1.25 Abbe condenser with iris diaphragm and filters
  • Two-layer mechanical stage with caliper and coaxial X-Y controls
  • Coaxial coarse and fine focus knobs on both sides
  • Variable-intensity LED transmitted illumination
  • Monitor and capture photos and videos with the included 1.3MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.