Zoro Homepage

OMAX M82E Lab LED Binocular Compound Microscope 40X-2000X w/Double Layer Mechanical Stage, Blank Sli

  • Mfr # M82ES-SC100-LP100

  • Zoro # G616359865


product price: $277.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M82ES-SC100-LP100
Zoro #
G616359865
UPC #
-
Country of Origin
China

Description

OMAX M82E Series Lab LED Binocular Compound Microscope 40X-2000X Magnification with Double Layer Mechanical Stage, Blank Slides Covers and Lens Cleaning Paper. This is a package of biological binocular microscope with blank glass slides, cover slips and 4" x 6" lens cleaning paper booklet. It offers eight level magnifications from 40X to 2000X. The compound LED microscope comes with a sliding binocular viewing head, two pairs of widefield eyepieces WF10X, WF20X, four achromatic objectives DIN 4X, 10X, 40XS, 100XS, Oil, large double layer mechanical stage with scale, Abbe NA1.25 condenser with iris diaphragm, coaxial coarse & fine focus knobs and variable intensity LED transmitted illumination system. It easy to connect USB digital camera sold separately to record what you see in the microscope and saving it into your computer as a picture or a video clip. The compound microscopy is suitable for teaching demonstration, medical labs, educational lab environments, veterinary clinics. Features: 8 levels of magnification: 40X-80X-100X-200X-400X-800X-1000X-2000X Double layer mechanical stage with NA1.25 Abbe condenser & iris diaphragm Sliding binocular head with adjustable interpupillary distance Coaxial coarse & fine focus knobs and variable intensity LED light 100-piece blank glass slides & cover slips and 100-sheet lens cleaning paper included Specifications: Model: M82ES-SC100-LP100 Total magnification: 40X-80X-100X-200X-400X-800X-1000X-2000X Eyepieces: widefield WF10X/18 and WF20X Objectives: achromatic DIN 4X, 10X, 40XS, 100XS, Oil Viewing head: 45°Inclined 360°swiveling binocular Interpupillary distance: sliding adjustment 2-3/16" 2-15/16" 5575mm Diopter: adjustable on both eyepiece tubes Nosepiece: revolving quadruple Stage: double layer X-Y mechanical stage with scales, size: 4-1/2"x 4-15/16" 115mm x 125mm Stage X-Y stroke travel range: 2-13/16" x 1-3/16" 70mm x 30mm Condenser: NA1.25 Abbe condenser with iris diaphragm & filter holder, rack & pinion adjustment Illumination: transmitted, LED light, intensity adjustment Focus adjustment: coaxial coarse & fine knobs on both sides Stage upward moving lock protects objectives and slides All metal mechanical components 100-piece blank glass slides with 100-piece cover slips and 100-sheet lens cleaning paper included Power supply: AC/DC adapter, 100V-240V UL approved Dimension: 9-1/16" x 7-1/8" x 13" 23cm x 18cm x 33cm Package weight: 11 lbs 5 kg Packing List: Binocular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.