
OMAX M82E Lab LED Biological Binocular Compound Microscope 40X-2500X and Double Layer Mechanical St
Mfr # M82EZ
Zoro # G516360435
product price: $285.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M82EZ
Zoro #
G516360435
UPC #
-
Country of Origin
China
Description
OMAX M82E Series Lab LED Biological Binocular Compound Microscope 40X-2500X Magnification and Double Layer Mechanical Stage. This OMAX binocular biological compound microscope offers six magnifications between 40X and 2500X. The lab microscope comes with a 45° inclined 360° swiveling binocular sliding viewing head, two pairs of widefield eyepieces with adjustable diopter on oculars, four achromatic objectives, stain-resistant double layer mechanical stage with scales, coarse & fine focusing on both sides, NA 1.25 Abbe condenser with iris diaphragm and variable intensity LED transmitted illumination system. This type of microscope is perfect for home school, teaching, demonstration, clinical examination, laboratories and advanced applications. It is easy to mount an electronic eyepiece digital microscope camera for capturing images and live video on computer. It can also be added a darkfield condenser to switch a brightfield microscope to a darkfield microscope. Features: 6 levels of magnification: 40X-100X-250X-400X-1000X-2500X Binocular viewing head with sliding adjustable interpupillary distance Variable LED intensity transmitted illumination NA1.25 Abbe condenser with iris diaphragm & filters Coaxial coarse & fine focus knobs on both sides Specifications: Model: M82EZ Total magnification: 40X-100X-250X-400X-1000X-2500X Eyepieces: widefield WF10X and WF25X Objectives: achromatic DIN 4X, 10X, 40XS, 100XS, Oil Viewing head: 45°Inclined 360°swiveling binocular Sliding adjustable interpupillary distance: 2-3/16" 2-15/16"5575mm Ocular diopter adjustable on both eyetubes Nosepiece: revolving quadruple Stage: mechanical double layer size: 4-1/2"x 4-15/16" 115mm x 125mm Stage x-y stroke travel range: 2-13/16" x 1-3/16" 70mm x 30mm Condenser & diaphragm: NA1.25 Abbe condenser with iris diaphragm Transmitted lower illuminator: LED light, intensity adjustable Focus adjustment: Coaxial coarse & fine knobs on both sides All metal mechanical components Power supply: AC/DC adapter, 100V-240V UL approved Dimension: 9-1/16" x 7-1/8" x 13" 23cm x 18cm x 33cm Net weight: 7 lbs 2 oz 3.25 kg Package weight: 4 kg Packing List: Binocular microscope 4 DIN objectives 4X, 10X, 40X, 100X A pair of eyepieces WF10X A pair of eyepieces WF25X A bottle of Immersion oil AC adapter US and Canada standard Dust cover Color filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.