Zoro Homepage

OMAX M837 Lab Trinocular Compound Microscope 40X-2500X Magnification w/18MP USB 3.0 Digital Camera

  • Mfr # M837Z-C180U3

  • Zoro # G316349524


product price: $916.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M837Z-C180U3
Zoro #
G316349524
UPC #
-
Country of Origin
China

Description

OMAX M837 Series Lab Trinocular Compound Microscope 40X-2500X Magnification With 18MP USB 3.0 Digital Camera. The M837 series compound microscope is a class leader offering professional features at an affordable price. The trinocular viewing head is customizable and is equipped with a dedicated photo port which works simultaneously with both eyepieces. Precision mechanics provide optimal control over stage movements and focusing. The microscope is equipped with halogen-based brightfield illumination, and supports optional accessories for various contrast-enhancing techniques such as darkfield and phase-contrast. Its time-tested design and upgradability have made it a favorite among lab technicians, veterinarians, and teachers. Viewing Head The trinocular viewing head has a comfortable 45° incline for viewing while seated or standing, and can be swiveled 360°. Ocular spacing can be easily customized using sliding interpupillary adjustment. Dual diopters allow both eyepieces to be focused independently. The trinocular photo-port adds a dedicated mounting tube for cameras. The 23mm tube is height-adjustable to fine-tune the focus to match the eyepieces. Its simul-focal design allows simultaneous use with both eyepieces so no switching is necessary. OpticsThe microscope is equipped with four objective lenses mounted on a rotating turret to quickly move through the various magnifications. The lenses use DIN international standards, and are achromatically corrected to improve clarity and color accuracy. They provide a magnification range from 10X to 1000X when used with the standard 10X eyepieces, ideal for viewing a wide range of specimens including cellular structures and bacteria. Additional 25X eyepieces are included to expand the maximum magnification to 2500X with 6 unique levels. Objective Lenses Magnification Corrections NA Immersion Medium Cover-glass Thickness 4X achromatic 0.10 0.17mm 10X achromatic 0.25 0.17mm 40X achromatic 0.65 0.17mm 100X achromatic 1.25 oil 0.17mm Specimen Stage The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. A convenient lever grouped with the left-side focus knobs can be used to lock and unlock the stages height adjustment to prevent damage to the l


  • 40X to 2500X expanded magnification range using high-quality, color-coded objective lenses, and 10X and 25X eyepieces for six unique settings ideal for viewing cellular structures and microorganisms.
  • Trinocular viewing head with sliding interpupillary adjustment
  • NA1.25 Abbe condenser with iris diaphragm and filters
  • Two-layer mechanical stage with caliper and coaxial X-Y controls
  • Coaxial coarse and fine focus knobs on both sides
  • Variable-intensity halogen transmitted illumination
  • View live images and capture photos and videos with the included 18MP USB 3.0 camera. Included software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.