Zoro Homepage

OMAX M837 Trinocular Compound Microscope 40X-1000X for Soil Studies + 18MP USB 3.0 Digital Camera

  • Mfr # M837EZ-C180U3

  • Zoro # G316362363


product price: $886.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M837EZ-C180U3
Zoro #
G316362363
UPC #
-
Country of Origin
China

Description

OMAX M837 Series Trinocular Compound Microscope 40X-1000X Magnification for Soil Studies + 18MP USB 3.0 Digital Camera. The M837 series compound microscope is a class leader offering professional features at an affordable price. The trinocular viewing head is customizable and is equipped with a dedicated photo port which works simultaneously with both eyepieces. Precision mechanics provide optimal control over stage movements and focusing. The microscope is equipped with halogen-based brightfield illumination, and supports optional accessories for various contrast-enhancing techniques such as darkfield and phase-contrast. Its time-tested design and upgradability have made it a favorite among lab technicians, veterinarians, and teachers. Viewing Head The trinocular viewing head has a comfortable 45° incline for viewing while seated or standing, and can be swiveled 360°. Ocular spacing can be easily customized using sliding interpupillary adjustment. Dual diopters allow both eyepieces to be focused independently. The trinocular photo-port adds a dedicated mounting tube for cameras. The 23mm tube is height-adjustable to fine-tune the focus to match the eyepieces. Its simul-focal design allows simultaneous use with both eyepieces so no switching is necessary. OpticsThis model is equipped with 4X, 10X, 20X, and 40X objective lenses to provide four levels of magnification ideal for soil studies. The lenses use DIN international standards for compatibility, and are achromatically corrected to improve clarity and color accuracy. They provide a magnification range from 10X to 400X when used with the standard 10X eyepieces, ideal for viewing soil grains, bacteria, and other microorganisms. Additional 25X eyepieces are included to expand the maximum magnification to 1000X. Objective Lenses Magnification Corrections NA Immersion Medium Cover-glass Thickness 4X achromatic 0.10 0.17mm 10X achromatic 0.25 0.17mm 20X achromatic 0.40 0.17mm 40X achromatic 0.65 0.17mm Specimen Stage The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. A convenient lever grouped with the left-side focus knobs can be used to lock and unlock the coarse focus adjustment to prevent damage to the lenses and specimen


  • 40X to 1000X expanded magnification range using high-quality, color-coded objective lenses, and 10X and 25X eyepieces.
  • This model includes 4X, 10X, 20X, and 40X objective lenses to cover the common magnification range used for soil studies.
  • The trinocular viewing head offers binocular viewing with an additional port for mounting a camera.
  • The precision mechanical stage uses ergonomic, coaxial controls for X-Y positioning and the coarse and fine focus adjustments.
  • The microscopes is equipped with variable-intensity halogen light source and an Abbe condenser for refined transmitted illumination.
  • View live images and capture photos and videos with the included 18MP USB 3.0 camera. Included software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.