
OMAX M837 Trinocular Compound Microscope 40X-400X Magnification for Soil Microscopy
Mfr # M837E
Zoro # G216360643
product price: $405.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M837E
Zoro #
G216360643
UPC #
-
Country of Origin
China
Description
OMAX M837 Series Trinocular Compound Microscope 40X-400X Magnification for Soil Microscopy. This is a trinocular compound microscope has magnificaitons ranging from 40X to 400X. The compound microscope features an optical system for simultaneously observing images through eyepieces and an adjustable trinocular port. The compound microscopy includes a 45 degree inclined 360 degree swiveling trinocular head, body frame, revolving quadruple nosepiece, a pair of widefield eyepieces WF10X/18, four DIN achromatic objectives: 4X, 10X, 20X, 40X spring, large double layer mechanical stage, Abbe NA1.25 condenser with iris diaphragm and a 6V/20W halogen illumination system. The trinocular port is easy to mount photo or video capability. All lenses are made of high quality optical glass. The high resolution image in the field of view is crystal clear and will satisfy the demands of professionals. Features: 45 degree inclined 360 degree swiveling trinocular viewing head 6V/20W halogen transmitted light with adjustable intensity 4 achromatic objectives DIN 4X, 10X, 20X, 40Xspring Large double layer mechanical stage with NA1.25 Abbe condenser & iris diaphragm Coaxial coarse & fine focus knobs with tension control Specifications: Model: M837E Total magnification: 40X-100X-200X-400X Eyepieces: widefield WF10X/18 Objectives: achromatic DIN 4X, 10X, 20X, 40X S Viewing head: 45°Inclined 360°swiveling trinocular Interpupillary distance: sliding adjustable 2-3/16" 2-15/16" 55mm 75mm Diopter: adjustable on both eyepiece tubes Nosepiece: revolving quadruple Stage: mechanical stain-resistant double layer, size: 5-1/2" x 5-1/2" 140mm x 140mm, translation range: 3" x 2" 75mm x 50mm Photo tube adjustment range: 5/8" 15mm Focus: coaxial coarse and fine focus knobs on both sides, rack & pinion adjustment, with tension control Focusing knob can be locked for observation & transportation Condenser & diaphragm: Abbe NA1.25 rack & pinion adjustment condenser with iris aperture diaphragm Black palm rest on the base Illumination: transmitted lower, 6V/20W halogen bulb, variable intensity Metal mechanical components Power supply: 100V240V 50/60Hz worldwide range US and Canada power plug Dimension: 7-7/8 " x 10-1/4" x 16" 20cm x 26cm x 41cm Net weight: 11 lb 11.5 oz 5.3 kg Shipping package: 15 lb 7 kg Packing List: Trinocular microscope with 4 DIN objectives Eyepieces: a pair of WF10X A bottle of Immersion oil Power cord US and Canada standard Mirror f
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.