
OMAX M837 Trinocular Compound Microscope 40X-400X w/3MP Digital Camera for Soil Analysis
Mfr # M837E-C30U
Zoro # G516360657
product price: $549.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M837E-C30U
Zoro #
G516360657
UPC #
-
Country of Origin
China
Description
OMAX M837 Series Trinocular Compound Microscope 40X-400X Magnification with 3MP Digital Camera for Soil Analysis. The M837 series compound microscope is a class leader offering professional features at an affordable price. The trinocular viewing head is customizable and is equipped with a dedicated photo port which works simultaneously with both eyepieces. Precision mechanics provide optimal control over stage movements and focusing. The microscope is equipped with halogen-based brightfield illumination, and supports optional accessories for various contrast-enhancing techniques such as darkfield and phase-contrast. Its time-tested design and upgradability have made it a favorite among lab technicians, veterinarians, and teachers. Viewing Head The trinocular viewing head has a comfortable 45° incline for viewing while seated or standing, and can be swiveled 360°. Ocular spacing can be easily customized using sliding interpupillary adjustment. Dual diopters allow both eyepieces to be focused independently. The trinocular photo-port adds a dedicated mounting tube for cameras. The 23mm tube is height-adjustable to fine-tune the focus to match the eyepieces. Its simul-focal design allows simultaneous use with both eyepieces so no switching is necessary. Optics This model is equipped with 4X, 10X, 20X, and 40X objective lenses to provide four levels of magnification ideal for soil studies. The lenses use DIN international standards for compatibility, and are achromatically corrected to improve clarity and color accuracy. They provide a magnification range from 10X to 400X when used with the standard 10X eyepieces, ideal for viewing soil grains, bacteria, and other microorganisms. Objective Lenses Magnification Corrections NA Immersion Medium Cover-glass Thickness 4X achromatic 0.10 - 0.17mm 10X achromatic 0.25 - 0.17mm 20X achromatic 0.40 - 0.17mm 40X achromatic 0.65 - 0.17mm Specimen Stage The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. A convenient lever grouped with the left-side focus knobs can be used to lock and unlock the coarse focus adjustment to prevent damage to the lenses and specimen. Halogen Illumination The halogen sub-stage lighting provides bright illumination with excellent color rendering. The wa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.