Zoro Homepage

OMAX M83E LED Digital Trinocular Lab Compound Microscope 40X-2500X w/USB Camera and Mechanical Stag

  • Mfr # M83EZ-C03S

  • Zoro # G416349868


product price: $342.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M83EZ-C03S
Zoro #
G416349868
UPC #
-
Country of Origin
China

Description

OMAX M83E Series LED Digital Trinocular Lab Compound Microscope 40X-2500X Magnification with USB Camera and Mechanical Stage. This is a digital LED trinocular compound microscope that includes a digital imaging system. The trinocular microscopy comes with a 45° inclined 360° swiveling trinocular sliding viewing head, two pairs of widefield eyepieces, four achromatic objectives, stain-resistant double layer mechanical stage with scales, coarse & fine focusing, NA 1.25 Abbe condenser and variable intensity LED transmitted illumination system. It offers six levels of magnification power: 40X-100X-250X-400X-1000X-2500X. The digital camera captures still images, streams live videos on your computers, and is compatible with Windows see version information below. The user-friendly editing and processing software for Windows offers advanced features including stitching, EDF Extended Depth of Focus, video recording and measurement functions. The software allows you to make notes, shapes, and watermarks with ease. You can analyze, present, and share images of samples and specimens using the software. This type of digital compound microscopy is perfect for teaching demonstration and clinical examination, laboratories and advanced applications. Features: 640x480 pixel USB digital camera compatible with Windows Trinocular viewing head with sliding adjustable interpupillary distance Double layer mechanical stage and coaxial coarse & fine focus knobs on both sides NA1.25 Abbe condenser with iris diaphragm & filters Variable intensity LED transmitted illumination Specifications: Model: M83EZ-C03S Total magnification: 40X-100X-250X-400X-1000X-2500X Eyepieces: wide field WF10X and WF25X Objective: achromatic DIN 4X, 10X, 40XS, 100XS, Oil Viewing head: 45°Inclined 360°swiveling trinocular Sliding adjustable interpupillary distance: 2-3/16" 2-15/16"55mm 75mm Ocular diopter adjustable on both eyetubes Nosepiece: revolving quadruple Stage: mechanical double layer size: 4-1/2"x 4-15/16" 115mm x 125mm Stage x-y stroke travel range: 2-13/16" x 1-3/16" 70mm x 30mm Condenser & diaphragm: NA1.25 Abbe condenser with iris diaphragm Transmitted lower illuminator: LED light, intensity adjustable Focus adjustment: Coaxial coarse & fine knobs on both sides All metal mechanical components Power supply: AC/DC adapter, 100V-240V UL approved Digital camera: - True color 640x480 pixels 0.3MP - Frame speed: 30fps at 640x480 - Software compatible with Windows oper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.