
OMAX M83E LED Trinocular Lab Compound Microscope 40X-2500X w/5.0MP Digital Camera and Mechanical St
Mfr # M83EZ-C50S
Zoro # G216349846
product price: $402.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M83EZ-C50S
Zoro #
G216349846
UPC #
-
Country of Origin
China
Description
OMAX M83E Series LED Trinocular Lab Compound Microscope 40X-2500X Magnification with 5.0MP Digital Camera and Mechanical Stage. This is a digital LED trinocular compound microscope that includes a digital imaging system. The trinocular microscopy comes with a 45° inclined 360° swiveling trinocular sliding viewing head, two pairs of widefield eyepieces, four achromatic objectives, stain-resistant double layer mechanical stage with scales, coarse & fine focusing, NA 1.25 Abbe condenser and variable intensity LED transmitted illumination system. It offers six levels of magnification power: 40X-100X-250X-400X-1000X-2500X. The 5MP 2592x1944 pixels USB digital imaging system captures still microscope images and live video on computer. The included software compatible with Windows see version information below. The user-friendly editing and processing software for Windows offers advanced features including stitching, EDF Extended Depth of Focus, video recording and measurement functions. The software allows you to make notes, shapes, and watermarks with ease. You can analyze, present, and share images of samples and specimens using the software. This type of digital compound microscopy is perfect for teaching demonstration and clinical examination, laboratories and advanced applications. Features: 5MP color digital camera compatible with Windows Trinocular viewing head with sliding adjustable interpupillary distance Double layer mechanical stage and coaxial coarse & fine focus knobs on both sides NA1.25 Abbe condenser with iris diaphragm & filters Variable intensity LED transmitted illumination Specifications: Model: M83EZ-C50S Total magnification: 40X-100X-250X-400X-1000X-2500X Eyepieces: wide field WF10X and WF25X Objective: achromatic DIN 4X, 10X, 40XS, 100XS, Oil Viewing head: 45°Inclined 360°swiveling trinocular Sliding adjustable interpupillary distance: 2-3/16" 2-15/16"55mm 75mm Ocular diopter adjustable on both eyetubes Nosepiece: revolving quadruple Stage: mechanical double layer size: 4-1/2"x 4-15/16" 115mm x 125mm Stage x-y stroke travel range: 2-13/16" x 1-3/16" 70mm x 30mm Condenser & diaphragm: NA1.25 Abbe condenser with iris diaphragm Transmitted lower illuminator: LED light, intensity adjustable Focus adjustment: Coaxial coarse & fine knobs on both sides All metal mechanical components Power supply: AC/DC adapter, 100V-240V UL approved Digital camera: - True color 2592x1944 pixels 5MP - Frame speed: 2fps at 2592x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.