
OMAX M83E Trinocular Lab Compound Microscope 40X-2500X + 1.3MP Digital Eyepiece Camera
Mfr # M83EZ-C13S
Zoro # G316349883
Specifications
Product Information
Description
OMAX M83E Series Trinocular Lab Compound Microscope 40X-2500X Magnification + 1.3MP Digital Eyepiece Camera. The M83E series lab microscope is one of OMAX's best-selling models thanks to its enduring quality and usability. Features include an adjustable trinocular viewing head with a dedicated photo port, precision mechanical stage controls and focusing, and energy-efficient LED illumination. It provides fundamental features in a compact form making it ideal for use in veterinary offices, clinics, schools, and homes. Viewing Head The trinocular viewing head has a comfortable 45° incline for viewing while seated or standing, and can be swiveled 360°. Ocular spacing can be easily customized using sliding interpupillary adjustment. Dual diopters allow both eyepieces to be focused independently. The trinocular photo-port adds a dedicated mounting tube for cameras. The 23mm tube is height-adjustable to fine-tune the focus to match the eyepieces. Its simul-focal design allows simultaneous use with both eyepieces so no switching is necessary. OpticsThe microscope is equipped with four objective lenses mounted on a rotating turret to quickly move through the various magnifications. The lenses use DIN international standards, and are achromatically corrected to improve clarity and color accuracy. They provide a magnification range from 10X to 1000X when used with the standard 10X eyepieces, ideal for viewing a wide range of specimens including cellular structures and bacteria. Additional 25X eyepieces are included to expand the maximum magnification to 2500X with 6 unique levels. Objective Lenses Magnification Corrections NA Immersion Medium Cover-glass Thickness 4X achromatic 0.10 0.17mm 10X achromatic 0.25 0.17mm 40X achromatic 0.65 0.17mm 100X achromatic 1.25 oil 0.17mm Specimen Stage The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. LED Illumination The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion height adjustment fo
- 40X to 2500X expanded magnification range using high-quality, color-coded objective lenses, and 10X and 25X eyepieces for six unique settings ideal for viewing cellular structures and microorganisms.
- Trinocular viewing head with sliding interpupillary adjustment
- NA1.25 Abbe condenser with iris diaphragm and filters
- Two-layer mechanical stage with caliper and coaxial X-Y controls
- Coaxial coarse and fine focus knobs on both sides
- Variable-intensity LED transmitted illumination
- Monitor and capture photos and videos with the included 1.3MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.