Zoro Homepage

OMAX NoctoVision Digital Infrared Scope Holiday Special

  • Mfr # NVB4X24IR

  • Zoro # G716350922


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVB4X24IR
Zoro #
G716350922
UPC #
-
Country of Origin
China

Description

OMAX NoctoVision Digital Infrared Scope Holiday Special. The NVM4X24IR is a handy, light-weight night vision scope. Using a hyper-sensitive digital sensor, the built-in camera can bring out details in near darkness. Then take it one step further by switching to infrared mode, and youll see your surroundings even in pitch black. As a digital scope, the NVM4X24IR uses a 4X optical lens and a built-in camera to produce live video which is displayed on a 3" IPS screen. This model uses a side-by-side configuration for the monocular lens and the infrared lamp. You can capture photos and record videos using a MicroSD card to save the files. Use the standard camera mode during the day, then switch to night vision mode after the sun goes down. Switch to the infrared mode to activate the built-in infrared lamp, and youll be able to see objects even in complete darkness. Specifications Optical Magnification 4X Digital Magnification Up to 8X Infrared Lamp 3W, 850nm Screen 3" IPS Power Rechargeable 18650 battery3.7V, 2500mAh


  • A digital infrared night vision scope with a 3" IPS screen
  • Three viewing modes: daytime, nighttime, and infrared
  • Records photos and videos using MicroSD (card not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.