Zoro Homepage

OMAX NoctoVision Monocular Digital Infrared Scope Holiday Special

  • Mfr # NVM4IR

  • Zoro # G716350878


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVM4IR
Zoro #
G716350878
UPC #
-
Country of Origin
China

Description

OMAX NoctoVision Monocular Digital Infrared Scope Holiday Special. Venture into darkness with the new OMAX NoctoVision series digital infrared scopes. The NVM4IR is a go-anywhere night vision scope with a sleek, compact design. Using a hyper-sensitive digital sensor, the built-in camera can bring out details in near darkness. Then take it one step further by switching to infrared mode, and youll see your surroundings even in pitch black. As a digital scope, the NVM4IR uses a 4X optical lens and a built-in camera to produce live video which is displayed on a 1.54" LCD screen inside the eyepiece. You can capture photos and record videos using a MicroSD card to save the files. Use the standard camera mode during the day, then switch to night vision mode after the sun goes down. Switch to the infrared mode to activate the built-in infrared lamp, and youll be able to see objects even in complete darkness. Specifications Objective Lens 20mm f/1.4 Optical Magnification 4X Digital Magnification Up to 8X Infrared Lamp 3W, 850nm Infrared Range Up to 650ft Screen 1.54" LCD Power Rechargeable 16340 battery3.7V, 700mAh Tripod Mount 1/4" 20TPI


  • A digital night vision monocular scope with infrared light
  • 4X optical magnification with up to 8X digital zoom
  • Infrared mode allows you to see in complete darkness
  • Can be mounted to a tripod for hands-free use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.