Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One 25X Microscope Eyepiece (23mm)

  • Mfr # EP25X23-S-V202

  • Zoro # G204197299


product price: $47.99
/ea

Key Features

Length
5.5
Height
2.5
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP25X23-S-V202
Zoro #
G204197299
UPC #
13964561012
Country of Origin
China

Dimensions

Length
5.5
Height
2.5
Width
6.5

Details

Item
eyepiece

Description

This is a brand new 25X microscope eyepiece. It is Achromatic (International DIN/JIS) standard size with outside diameter of approx. 23 mm. It fits most common size microscopes. Give your microscope a boost with greater power & clarity at a fraction of the cost.


Features & Specifications :


  • 25X Magnification Power

  • 23 mm Mounting Size (in diameter)


  • It is Achromatic (International DIN/JIS) standard size with outside diameter of approx. 23 mm. It fits most common size microscopes.
  • Give your microscope a boost with greater power & clarity at a fraction of cost.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.