Outlet 10X-30X Super Widefield Track Stand Stereo Microscope with Top & Bottom Lights

  • Mfr # SWDG-2BR13

  • Zoro # G516376597


product price:  $251.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWDG-2BR13
Zoro #
G516376597
UPC #
-
Country of Origin
China

Description

Outlet 10X-30X Super Widefield Track Stand Stereo Microscope with Top & Bottom Lights. This 10X and 30X magnification setting binocular stereo microscope with 3W top and bottom LED lights. It incorporates all common microscope features needed in a high quality laboratory instrument. This microscope provides super widefield optics, high resolution and good depth within a broad field of view. The super widefield optical system provides crystal clear images and large working distance. The 45 degree inclined binocular and high-eye-point design ensures an easy observation. The 3W top and bottom LED lights offer versatile illuminations. This microscope is an ideal instrument for industry inspections. Features : A great super widefield stereo microscope 10X and 30X super widefield confocal magnification settings 45 degree inclined binocular head with super widefield eyepieces 30mm super widefield high-eyepoint 10X eyepieces 4"100mm large working distance Sharp stereo erect confocal images over a super widefield of view Adjustable interpupillary distance Ocular-tube with adjustable diopter High-eyepoint design for easy observation including eyeglass wearers Accurate alignment ensuring a fatigue-free comfortable observation High resolution with great flatness and contrast Crystal clear original true color images Full optical glass elements Precise ground glass lens Metal track stand finished with stain resistant enamel All metal mechanical components Rubber eye-guards included Manufactured under restrict ISO 9001 quality control system for microscope


  • 10X-30X super widefield magnification settings
  • 3W top and bottom LED illuminations
  • Tall track stand with flat base
  • Super widefield sharp clear erect confocal stereo images
  • Super large field of view and large working distance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.