Zoro Homepage
This item is Discontinued.
Amscope Outlet B650 Infinity-Corrected Plan Biological Binocular Compound Microscope 40X-2000X w/20W Haloge B650B-3M3

Outlet B650 Infinity-Corrected Plan Biological Binocular Compound Microscope 40X-2000X w/20W Haloge (Discontinued)

  • Mfr # B650B-3M3
  • Zoro # G716356832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B650B-3M3
Zoro #
G716356832
UPC #
-
Country of Origin
China

Description

Outlet B650 Series Infinity-Corrected Plan Biological Binocular Compound Microscope 40X-2000X Magnification with 20W Halogen, 3D Mechanical Stage and 3MP USB 3.0 C-mount Camera. The B650 is a mid-level compound microscope for general biological applications in higher education and professional settings. This instrument's design offers optical and mechanical refinements to accommodate heavy use with consistent results. The infinity-corrected optical system provides improved optical corrections, enhanced by the plan-achromatic lenses for sharp, accurate images. Smooth, ergonomic mechanics ensure a precise and comfortable workflow so your focus can remain on your research. This model is ideally suited for university labs, clinics, and veterinary offices. The binocular head can be easily adjusted for any user by using a Siedentopf adjuster to set the eyepiece spacing, which does not require any focus compensation after adjustment. Dioptric adjustments can be made on either eyepiece for astigmatism or asymmetry. The head is set to a 30° incline which is ideal for viewing from a standing position, and it can be rotated 360°. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 20X eyepieces expand the maximum magnification to 2000X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The large 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Coarse and fine focus is controlled through coaxial knobs on the left side, with an additional fine-focus knob on the right side. The ergonomic placement of controls allow specimen position and fine focus to be intuitively controlled with minimal movement. The sub-stage lighting provides bright illumination with highly-customizable controls for optimal contrast. The halogen light-source uses a lower color-temperature for decreased fatigue when used for long periods. This is ideal for lab technicians with a heavy workload. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and de


  • The B650 is a mid-level compound microscope for general biological applications in higher education and professional settings.
  • Achromatic color-corrected lenses produce high-resolution, high-contrast images.
  • The halogen illumination system provides high-contrast, low-fatigue light -- ideal for lab technicians and researchers.
  • Siedentopf binocular head to easily adjust for any user
  • Monitor and capture photos and videos with the included 3MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.