Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overstock 40x-640x Student Compound Microscope - LED Cordless

  • Mfr # M200A-LED

  • Zoro # G516350597


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M200A-LED
Zoro #
G516350597
UPC #
-
Country of Origin
China

Description

Overstock 40x-640x Student Compound Microscope - LED Cordless. This cordless LED monocular biological microscope is designed for both indoor and outdoor applications. With the versatility of a rechargeable battery operated system and an adjustable rheostat light intensity control, you can use this model as either a portable field-use scope on battery power, or plug it into a wall outlet for traditional classroom use with the AC adapter/recharger. This microscope offers sharp clear images, cool illumination, six magnification levels 40X, 64X, 100X, 160X, 400X, 640X, and freedom from cords. It comes with a 45° inclined 360° rotatable monocular head, coarse & fine focusing, intensity-adjustable LED illuminating system, three rechargeable AA batteries and an AC adapter/recharger. This durable and reliable microscope is a perfect instrument for students and hobbyists to learn science. Features : A great rechargeable cordless LED monocular biological microscope Versatile rechargeable battery operated system AC adapter/recharger for wall outlet for traditional power supply Adjustable rheostat light intensity control Great for both indoor and outdoor applications Easy to be taken out to field sites Powered by either direct wall power supply or rechargeable LED system Intensity-adjustable LED cool illumination system 3-LED, three rechargeable AA batteries and an AC adapter/recharger included 45° inclined 360° rotatable monocular head Large plain stage with clips and stain resistant finish Separate coarse & fine focusing Fully coated optical system with high resolution Crystal clear sharp images High quality student microscope Perfect for up to high school students Six levels of magnification: 40X, 64X, 100X, 160X, 400X and 640X Upward stage stopper to protect slides and objectives Single lens condenser and disc diaphragm Focusing control knobs on both sides Three DIN achromatic objectives One WF10X eyepiece included Full optical glass elements Precise ground glass lenses All metal mechanical components Rugged metal frame with stain resistant enamel finish Manufactured under ISO 9001 quality control standard Excellent Specification : Nosepiece: triple Head: 45° inclined monocular Wide-field Eyepiece: WF10X & 16X Achromatic Objectives: 4X, 10X, 40X spring Stage Dimensions: 4-3/8" x 4-3/4" 110x120mm Diaphragm: disc Focusing Control: rack & pinion Illumination: LED bulbs, cool no heat release Accessories: dust cover Microscope Dimension


  • Cordless LED Microscope with 360° Rotatable Monocular Head
  • Offering Six Widefield Magnification Powers up to 640X
  • Sturdy Metal Framework with Disc Diaphragm
  • Separate Coarse & Fine Focus with Tension Control
  • Wall-Power Adapter/Recharger and Three Rechargeable Batteries Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.