Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pair of 25X Microscope Eyepieces 23mm

  • Mfr # EP25X23-V202

  • Zoro # G705659852


product price: $82.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP25X23-V202
Zoro #
G705659852
UPC #
840979104435
Country of Origin
China

Description

There are a pair of brand new WF25X microscope eyepieces. They are Achromatic (International DIN/JIS) standard size with outside diameter of 23 mm. Give your microscope a boost with greater power & clarity at a fraction of cost.


Features & Specifications :


  • 25X Magnification Power

  • 23 mm Mounting Size (in diameter)


  • 25X Magnification Power
  • 23 mm Mounting Size (in diameter)
  • Give your microscope a boost with greater power & clarity at a fraction of cost.
  • 25X Magnification Power
  • 23 mm Mounting Size (in diameter)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.