Pair of Extreme Widefield 20X Eyepieces (30mm) with One Focusable

  • Mfr # EP20X30F

  • Zoro # G305659948


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP20X30F
Zoro #
G305659948
UPC #
608729741831
Country of Origin
China

Description

These are a pair of extreme-widefield, high-eyepoint 30mm 20X microscope eyepieces with 12mm field of view, one of which is focusable. They are achromatic, International DIN/JIS standard size with outside diameter of 30 mm. They fit most common size microscopes. Give your microscope a boost with greater power & clarity at a fraction of cost.


Features & Specifications:


  • One Focus Adjustable

  • 20X Magnification Power

  • 12 mm Super Wide Field of View

  • 30 mm Mounting Size (in diameter)

  • High Eye-point Design


Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.