Pair of Super Widefield 30X FN8 Eyepieces (30mm)

  • Mfr # EP30X30

  • Zoro # G604197288


product price: $77.72
/ea
Free Shipping & Returns

Key Features

Length
6.5
Height
2.5
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP30X30
Zoro #
G604197288
UPC #
608729743385
Country of Origin
China

Dimensions

Length
6.5
Height
2.5
Width
6.5

Details

Item
eyepiece

Description

These are a pair of brand new super widefield high-eyepoint 30mm WF30X microscope eyepieces with super wide field of view. They come with Achromatic (International DIN/JIS) standard size with outside diameter of 30 mm. Give your microscope a boost with greater power & clarity at a fraction of cost.
Features & Specifications:
30X Magnification Power
8mm Super Wide Field of View
30mm Mounting Size (in diameter)
High Eye-point Design


  • 30X Magnification Power
  • Super Wide Field of View
  • 30mm Mounting Size (in diameter)
  • High Eye-point Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.