Zoro Homepage

Pair of WF16X Microscope Eyepieces (23mm)

  • Mfr # EP16X23

  • Zoro # G904197261


product price: $69.85
/ea

Key Features

Length
6.5
Height
2.5
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP16X23
Zoro #
G904197261
UPC #
13964560916
Country of Origin
China

Dimensions

Length
6.5
Height
2.5
Width
6.5

Details

Item
eyepiece

Description

These are a pair of brand new 16X wide field microscope eyepieces. They are Achromatic (International DIN/JIS) standard size with outside diameter of approx. 23mm. They fit most common size microscopes. Give your microscope a boost with greater power & clarity.


Features & Specifications:


  • 16X Magnification Power

  • 23 mm Mounting Size (in diameter)

  • Wide Field of View


  • 16X Magnification Power
  • 23 mm Mounting Size (in diameter)
  • Wide Field of View

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.