Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phase Contract Turret Kit for T720 with Infinity-corrected Plan Lenses

  • Mfr # PCT720-INF

  • Zoro # G816351584


product price: $1,249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCT720-INF
Zoro #
G816351584
UPC #
-
Country of Origin
China

Description

Phase Contract Turret Kit for T720 with Infinity-corrected Plan Lenses. The PCT720-INF is a versatile upgrade for the T720 series microscopes. It provides all of the tools necessary for use with phase contrast and brightfield. Phase contrast is used to reveal detail in indistinct objects, such as unstained cells and microorganisms that would otherwise appear invisible. By using a combination of specialized objective lenses and a modified light condenser, these invisible objects can be visualized by manipulating variations in phase. This contrast method provides far more detail than darkfield. The turret condenser not only provides the annuli needed for phase contrast, but also for brightfield. This versatility makes life a lot easier by allowing you to switch between lighting methods by simply rotating a dial. The turret has two centering screws for proper alignment of phase-contrast settings. A telescopic centering eyepiece is also included for precise alignment, guaranteeing optimal results. For monochromatic viewing, a green filter is provided to limit light to the central portion of the spectrum. Four plan-achromatic objective lenses are included, each equipped with a phase ring. These provide sharp, high-contrast images at magnifications from 10X to 100X. Condenser Compatibility Condenser Mount Front mount Mounting Diameter 42mm Model Compatibility T720, T720Q Condenser Specifications Condenser Type Turret design with phase contrast and brightfield Numerical Aperture 1.25 Immersion Medium oil Centerable Yes Phase Contrast 10X, 20X, 40X, 100X Objective Lenses Compatibility Optical System Infinity-corrected Mounting Thread RMS 20.32mm Parfocal Distance 45mm Objective Lenses Magnification Corrections NA Cover-glass Thickness Immersion Medium 10X Plan-achromaticPhase contrast 0.25 0.17mm - 20X Plan-achromaticPhase contrast 0.40 0.17mm - 40X Plan-achromaticPhase contrast 0.65 0.17mm - 100X Plan-achromaticPhase contrast 1.25 0.17mm oil Contents: One turret condenser Four objective lenses 10X, 20X, 40X, 100X One centering telescope One green filter


  • A complete turret phase contrast kit for the T720 infinity compound microscopes
  • Phase contrast turret iris diaphragm condenser
  • CT lens
  • Four phase contrast infinity Plan objectives, 10x, 20X, 40x and 100x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.