Zoro Homepage

Phase Contrast Kit for Compound Microscopes

  • Mfr # PCS

  • Zoro # G205660013


product price: $761.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS
Zoro #
G205660013
UPC #
13964504217
Country of Origin
China

Description

This is a complete. It comes with three phase contrast objectives: 10x, 40x and 100x, three corresponding phase contrast condensers, and CT lens. The mounting size of the condenser is 37mm (in diameter). The thread of the objectives is 20mm (in diameter).


Compatible with: B340, T340, B390, T390, B400, T400, B450, T450, B490, T490, T590 B600, T600, T680.


Features & Specifications:


Phase Contrast: 10X, 40X, & 100X
- Condenser: NA 1.25
- Mounting Size: 37mm (in diameter)
- Objective: PH 10/0.25, PH 40/0.65, & PH OIL 100/1.25 (160/0.17)
- Lens: 23mm CT
- Shipping Weight: 10


  • A complete phase contrast kit for compound microscopes
  • Three phase contrast objectives, 10x, 40x and 100x
  • Three phase contrast rings
  • CT lens
  • Mounting size: 37mm in diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.