Zoro Homepage
This item is Discontinued.
Amscope Plan Objective Lens Set 10X 20X 40X 100X with Black Finish PAX-B

Plan Objective Lens Set 10X 20X 40X 100X with Black Finish (Discontinued)

  • Mfr # PAX-B
  • Zoro # G305659757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAX-B
Zoro #
G305659757
UPC #
840979101984
Country of Origin
China

Description

This is a set of Plan Achromatic objective lenses, fitting common-size (DIN standard) compound / biological microscopes. It comes with 10X, 20X, 40X & 100X Plan Achromatic objective lenses.


Features & Specifications:


  • 10X, 20X, 40X, 100X Plan achromat objective lenses

  • Plan flat-field corrections for a flat, well-focused field of view

  • Achrmotaic color corrections

  • 160mm tube-length

  • DIN/JIS standard fittings


  • PA10X 10X-B Lens with Black Finish

  • NA: 0.25

  • Tube Length: 160mm

  • Cover Glass Thickness: 0.17mm


  • PA20X-B 20X Lens with Black Finish

  • NA: 0.40

  • Tube Length: 160mm

  • Cover Glass Thickness: 0.17mm


  • PA40X 40X-B (Spring) Lens with Black Finish

  • NA: 0.65

  • Tube Length: 160mm

  • Cover Glass Thickness: 0.17mm


  • PA100X 100X-B (Spring) Lens with Black Finish

  • NA: 1.25

  • Tube Length: 160mm

  • Cover Glass Thickness: 0.17mm

  • Immersion Medium: Oil


Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.