Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plan Objective Lens Set 4X 10X 40X 100X

  • Mfr # PAX

  • Zoro # G105659681


product price: $344.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAX
Zoro #
G105659681
UPC #
840979101922
Country of Origin
China

Description

This is a set of Plan Achromatic objective lenses, fitting common-size (DIN standard) compound / biological microscopes. It comes with 4X, 10X, 40X & 100X Plan Achromatic objective lenses, each in a protective container.


Features & Specifications:


  • 4X, 10X, 40X, 100X Plan achromat objective lenses

  • Plan flat-field corrections for a flat, well-focused field of view

  • Achrmotaic color corrections

  • 160mm tube-length

  • DIN/JIS standard fittings


  • PA4X 4X Lens

  • NA: 0.10

  • Tube Length: 160mm

  • Cover Glass Thickness: 0.17mm


  • PA10X 10X Lens

  • NA: 0.25

  • Tube Length: 160mm

  • Cover Glass Thickness: 0.17mm


  • PA40X 40X (Spring) Lens

  • NA: 0.65

  • Tube Length: 160mm

  • Cover Glass Thickness: 0.17mm


  • PA100X 100X (Spring) Lens

  • NA: 1.25

  • Tube Length: 160mm

  • Cover Glass Thickness: 0.17mm

  • Immersion Medium: Oil


  • This Plan Achromatic objective set comes with 4X, 10X, 40X &100X DIN lenses in protective containers
  • Plan Achromatic Objective 4X (4/0.1, 160/0.17)
  • Plan Achromatic Objective 10X (10/0.25, 160/0.17)
  • Plan Achromatic Objective 40X (40/0.65 (Spring), 160/0.17)
  • Plan Achromatic Objective 100X (100/1.25 (Spring, Oil), 160/0.17)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.