Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PM220 Zoom Large Clear Depth Binocular Stereo Microscope 8X-65X on Track Stand w/Common Main Object

  • Mfr # PM220B

  • Zoro # G516351433


product price: $3,588.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM220B
Zoro #
G516351433
UPC #
-
Country of Origin
China

Description

PM220 Series Zoom Large Clear Depth Binocular Stereo Microscope 8X-65X Magnification on Track Stand with Common Main ObjectiveCMO. This high quality Common Main Objective CMO stereo microscope comes with extreme widefield optics, coarse focusing and versatile top & bottom LED illumination system. It incorporates all the most excellent features of a high quality parallel stereo microscope. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It offers high resolution and large depth of clearance within a broad field of view. It provides crystal clear sharp stereo images, super wide zoom magnification range 1:8, and large working distance. Its 20 degree inclined 360 degree swiveling binocular head ensures an easy observation. This microscope is great for many applications. It is perfect for the examination of insects, plants, rocks, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. This microscope comes with first-class quality and affordable price. Features: An affordable high quality Common Main Objective CMO stereomicroscope Offering microscopy system with 8X-65X magnification power range 20 degree inclined 360 degree swiveling binocular head with 10X extreme widefield optics Focusable 22mm wide-field 10X eyepieces Precise coarse focusing High resolution with great flatness and contrast Sharp stereo erect images over a SUPER widefield of view Crystal clear original true color images Accurate alignment ensuring a fatigue-free long time viewing Full optical glass elements Precise ground glass lenses Adjustable interpupillary distance Rubber eye-guards included CE approval electric apparatus Manufactured under restrict ISO 9001 quality control system for microscope Specification: Head: 20 degree inclined 360 degree swiveling binocular Eyepiece: 22mm extreme widefield 10X eyepieces Objective: 0.8X-6.5X Zoom Range: 1:8 ratio Diopter Adjustment: ±5dp Field of View: 26mm @ 8X; 3mm @ 65X Working Distance: 78mm Clear Glass Plate: 95mm in diameter White/Black Plastic Plate: 95mm in diameter Incident Top Illumination: 30-LED matrix Transmitted Bottom Illumination: round reflecting LED-plate Power Supply: 100 - 240V AC, 50/60 Hz, auto power switch Dimension: 37cm X 24cm x 50cm 14-3/8" x 9--1/2" x19-1/2" Packing List: One Binocular Stereo Viewing Head One Track Stand with Coarse Focusing and Round Reflecting LED-Plate One


  • A Common Main Objective (CMO) stereo microscope with extreme widefield optics
  • 8X-65X continuous large zoom magnification power with crystal clear sharp images
  • Top and bottom LED illumination with individual control
  • Dual side precise coarse focusing
  • 17mm (11/16") large depth of clearance and 1:8 large zoom magnification ratio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.