Zoro Homepage

PM220 Zoom Trinocular Stereo Microscope 8X-65X on Track Stand w/Common Main ObjectiveCMO

  • Mfr # PM220T

  • Zoro # G816351454


product price: $4,058.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM220T
Zoro #
G816351454
UPC #
-
Country of Origin
China

Description

PM220 Series Zoom Trinocular Stereo Microscope 8X-65X Magnification on Track Stand with Common Main ObjectiveCMO. This 8X-65X high quality Common Main Objective CMO trinocular stereo microscope comes with extreme widefield optics, coarse focusing and versatile top & bottom LED illumination system. It incorporates all the most excellent features of a high quality parallel stereo microscope. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It offers high resolution and large depth of clearance within a broad field of view. It provides crystal clear sharp stereo images, super wide zoom magnification range 1:8, and large working distance. Its 20 degree inclined 360 degree swiveling trinocular head ensures an easy observation. Its trinocular port enables to add photo or video capability. This microscope is great for many applications. It is perfect for the examination of insects, plants, rocks, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. This microscope comes with first-class quality and affordable price. Features: An affordable high quality Common Main Objective CMO stereo microscope Offers microscopy system with 8X-65X magnification power range Precise coarse focusing 20 degree inclined 360 degree swiveling trinocular head with 10X extreme widefield optics Trinocular port for adding photo or video capability Focusable 22mm wide-field 10X eyepieces High resolution with great flatness and contrast Sharp stereo erect images over a SUPER widefield of view Crystal clear original true color images Accurate alignment ensuring a fatigue-free long time viewing Full optical glass elements Precise ground glass lenses Adjustable interpupillary distance Rubber eye-guards included CE approval electric apparatus Manufactured under restrict ISO 9001 quality control system for microscope Specification: Head: 20 degree inclined 360 degree swiveling trinocular Eyepiece: 22mm extreme widefield 10X eyepieces Objective: 0.8X-6.5X Zoom Range: 1:8 ratio Diopter Adjustment: ±5dp Field of View: 26mm @ 8X; 3mm @ 65X Working Distance: 78mm Clear Glass Plate: 95mm in diameter White/Black Plastic Plate: 95mm in diameter Incident Top Illumination: 30-LED matrix Transmitted Bottom Illumination: round reflecting LED-plate Power Supply: 100 - 240V AC, 50/60 Hz, auto power switch Dimension: 37cm X 24cm x 50cm 14-3/8" x 9--1/2" x19-1/2" Packin


  • A Common Main Objective (CMO) trinocular stereo microscope with extreme widefield optics
  • 8X-65X continuous large zoom magnification power with crystal clear sharp images
  • Top and bottom LED illumination and precise coarse focusing
  • 17mm (11/16") large depth of clearance and 1:8 large zoom magnification ratio
  • Trinocular port for adding photo or video capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.