Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PM240 Zoom Binocular Stereo Microscope 8X-80X Magnification on Ball-bearing Boom Stand

  • Mfr # PM240-5B

  • Zoro # G016351292


product price: $3,444.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM240-5B
Zoro #
G016351292
UPC #
-
Country of Origin
China

Description

PM240 Series Zoom Binocular Stereo Microscope 8X-80X Magnification on Ball-bearing Boom Stand. This is a high-quality 8X-80X Common Main Objective CMO stereo microscope with an ultra-smooth, dual-arm, ball-bearing boom-stand. It incorporates all the most excellent features of a high quality parallel stereo microscope. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It offers high resolution and large depth of clearance within a broad field of view. It provides crystal clear sharp stereo images, super wide zoom magnification range 1:10, and large working distance. Its 20 degree inclined 360 degree swiveling binocular head ensures an easy observation. This microscope is great for many applications. It is ideally suited for workshops and inspection facilities, as well as dissection or any application requiring a large range of movement. Features : An affordable high quality Common Main Objective CMO stereo microscope Offers microscopy system with 8X-80X magnification power range Dual side precise coarse and fine focusing 20 degree inclined 360 degree swiveling binocular head with 10X extreme widefield optics Focusable 22mm wide-field 10X eyepieces High resolution with great flatness and contrast Sharp stereo erect images over a SUPER widefield of view Crystal clear original true color images Accurate alignment ensuring a fatigue-free long time viewing Full optical glass elements Precise ground glass lenses Adjustable interpupillary distance Rubber eye-guards included Versatile Boom Stand Covering Large Working Area Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel Rugged Solid Cast Steel Base All Metal Mechanical Components CE approval electric apparatus Manufactured under restrict ISO 9001 quality control system for microscope Unbeatable low price guaranteed or the difference back! Satisfaction guaranteed or your money back! Specifications : Head: 20 degree inclined 360 degree swiveling binocular Eyepiece: 22mm extreme widefield 10X eyepieces Objective: 0.8X-8.0X Zoom Range: 1:10 ratio Diopter Adjustment: ±5dp Field of View: 26mm @ 8X; 2mm @ 80X Working Distance: 78mm Boom Stand: 22" ball-bearing double-arm overall length: 30", 16" high pillar, 11-1/2"x10-1/4"x1-0" solid cast steel base Packing List : One Binocular Stereo Viewing Head One Ball-Bearing Double-Arm Boom Stand One Pair of 10X/22 Eyepieces Built-in Common Main Objective One Pair of Foldable Eye-guards Two Alle


  • A Common Main Objective (CMO) stereo microscope with extreme widefield optics
  • 8X-80X continuous large zoom magnification power with crystal clear sharp images
  • 17mm (11/16") large depth-of-field and 1:10 large zoom magnification ratio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.