Zoro Homepage

PM240 Zoom Trinocular Stereo Microscope 8X-80X on Track Stand w/Common Main ObjectiveCMO and 5MP

  • Mfr # PM240T-5MA

  • Zoro # G216352105


product price: $4,286.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM240T-5MA
Zoro #
G216352105
UPC #
-
Country of Origin
China

Description

PM240 Series Zoom Trinocular Stereo Microscope 8X-80X Magnification on Track Stand with Common Main ObjectiveCMO and 5MP Camera Win & Mac. This is a high quality Common Main Objective CMO trinocular stereo microscope with a 5MP heavy-duty digital Camera. It comes with coarse & fine focusing and top & bottom LED illumination, incorporated all the most excellent features of a high quality parallel stereo microscope. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It comes with extreme widefield optics and versatile illumination system that provides both incident top lighting and transmitted bottom illumination. It offers high resolution and large depth of clearance within a broad field of view. It provides crystal clear sharp stereo images, super wide zoom magnification range 1:10, and large working distance. Its 20 degree inclined 360 degree swiveling trinocular head ensures a comfortable observation. The digital camera captures microscope images and streams live videos on your computers. It offers 5MP resolution, compatible with Windows XP/Vista/7/8, Mac OS X and Linux. The reduction lens included enables the same field of view images on your computers as those seen through eyepieces. With life-time free upgrading, the user-friendly multi-functional software allows you to preview live images, record videos, capture still pictures, edit captures, or save them in BMP, TIFF, JPG, PICT, PTL and other formats very easily, as well as conduct length, angle, area, and other measurements. This microscope is great for many applications. It is perfect for the examination of insects, plants, rocks, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. It comes with first-class quality and affordable price. Features: An affordable high quality Common Main Objective CMO stereo microscope with 5MP digital camera Offering microscopy system with 8X-80X magnification power range High Quality 5MP Color USB2.0 Digital Camera Captures Microscope Images and Streams Live Video on PC and/or Apple Computers Displays 3856x2764 Pixel Real-time Clear Images with High Resolution Saves Still Images in BMP, TIFF, JPG, PICT, PTL and Other Formats Measures Lengths, Angles, Areas and etc. across Images User-friendly Software Compatible with Windows 2000/XP/Vista/7/8 and Mac OS 10.6 & up Reduction Lens Provides the Same Field of View on Screen as through Eyepiece


  • A Common Main Objective (CMO) stereo microscope with extreme widefield optics
  • 8X-80X continuous zoom magnification power with crystal clear stereo images
  • Metal framework with top & bottom LED illumination and coarse & fine focusing
  • 17mm (11/16") large depth of field clearance and 10:1 super large zoom ratio
  • 5MP heavy-duty camera captures still images and streams live videos on computers, compatible w/ Windows XP/Vista/7/8, Mac OS X and Linux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.