
Polarizing Ring Light for DM756 Digital Microscopes
Mfr # RL756-PZ-6500K
Zoro # G616355881
Specifications
Product Information
Description
Polarizing Ring Light for DM756 Digital Microscopes. Polarizing filters have become staple tools in various fields of microscopy. This specialized ring light for DM756 series digital microscopes provides bright LED illumination with adjustable polarization. The ability of polarizing filters to enhance contrast and eliminate glare make this an indispensable tool for PCB inspection, mineralogy, dermatology, and much more. Why is polarization important? Working with metallic surfaces can be especially difficult due to glare which obscures surface details. This ring light can greatly reduce glare to reveal those hidden details. By using two separate polarizing filters, the orientation of the polarization can be changed to optimize contrast for different materials. This method also works with other reflective surfaces including liquids, minerals, and even skin. Like other illuminators in the DM756 line, the ring light attaches to the microscope using magnetic coupling. This allows you to quickly switch between a standard ring light and this polarizing version for comparison. All of the necessary power comes from the microscope, so no additional cords are needed. The brightness can be controlled by the microscopes multi-position switch or through software. Specifications Light Source LED x 60 Color Temperature 6500K biased by polarizer Maximum Power 3W Maximum Current 1.056A 17.6mA/LED LED Driver Voltage Control
- A polarizing ring light for the DM756 line of digital microscopes
- The polarizer can be rotated 360° to vary the polarizing axis.
- Magnetic coupling makes attaching and detaching a snap.
- Draws power from the microscope, so no cords are needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.