Zoro Homepage

Powerful 6 Watt LED Dual Gooseneck UV-365 Light Illuminator

  • Mfr # LED-6W-UV365

  • Zoro # G604197240


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Length
8.25
Height
4.5
Width
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-6W-UV365
Zoro #
G604197240
UPC #
840979105906
Country of Origin
China

Dimensions

Length
8.25
Height
4.5
Width
6.25

Details

Item
illuminator

Description

This is a 6 Watt illuminator module with two highly-flexible LED gooseneck lamps. The 22" lamps can be bent in any direction allowing for complex lighting scenarios. With the voltage-attenuation slider, the light-intensity can be adjusted for various needs.
The UV-365 lamps provide an LED-generated long-wave ultraviolet light output in the 365 nanometer range. These can be used for fluorescence applications, curing, or sample-irradiation. 365nm is commonly used to test for fluorescent dyes, such as those used in passports and bank-notes, and for grading diamonds.
Features & Specifications:
Powerful 6 Watt Variable Intensity LED Illuminator
5-1/2"x4-3/16"x2-3/4" (140mm x 106mm x 70mm, LxWxH )
365nm-range ultraviolet output
Durable Metal Construction
Shipping Weight: 6 Lbs


  • Powerful 6 Watt LED UV-365 Light illuminator
  • 365nm long-wave ultraviolet light can be used for diamond-grading and counterfeit-testing. This wavelength can elicit fluorescence in diamonds to spot impurities, and is commonly used to view hidden marks in passports and banknotes.
  • 22" (559mm/each) long dual gooseneck lights
  • Metal Framework Intensity control Box
  • Wide band voltage (85-265VAC/50-60Hz) power supply

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.