Zoro Homepage

Powerful 6 Watt LED Dual Gooseneck UV-420 Light Illuminator

  • Mfr # LED-6W-UV420

  • Zoro # G005659903


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-6W-UV420
Zoro #
G005659903
UPC #
840979106774
Country of Origin
China

Description

This is a 6 Watt illuminator module with two highly-flexible LED gooseneck lamps. The 22" lamps can be bent in any direction allowing for complex lighting scenarios. With the voltage-attenuation slider, the light-intensity can be adjusted for various needs.


The UV-420 lamps provide an LED-generated ultraviolet light output in the 420 nanometer range. These can be used for fluorescence applications, curing, or sample-irradiation.


Features & Specifications:

  • Powerful 6 Watt Variable Intensity LED Illuminator

  • 5-1/2"x4-3/16"x2-3/4" (140mm x 106mm x 70mm, LxWxH )

  • 420nm-range ultraviolet output

  • Durable Metal Construction

  • Manufactured under ISO 9001-Standards

  • Shipping Weight: 6-Lbs

    • Powerful 6 Watt LED UV-420 Light illuminator
    • Provides 420nm-range ultraviolet light
    • 22" (559mm/each) long dual gooseneck lights
    • Metal Framework Intensity control Box
    • Wide band voltage (85-265VAC/50-60Hz) power supply

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.