Professional Telescope Bundle Stellar featuring 102mm Aperture, 660mm Focal Length Refractor Telesco
Mfr # TVB-102600-STLR1
Zoro # G516377587
Specifications
Product Information
Description
Professional Telescope Bundle Stellar Series featuring 102mm Aperture, 660mm Focal Length Refractor Telescope, Visual Galaxy book by NatGeo, Backyard Guide to the Night Sky book, and more. Are you an aspiring astronomer or an astronomy enthusiast looking for the perfect telescope? This Pro Stellar Series Telescope bundle comes with a 102mm Aperture, 660mm Focal Length Refractor Telescope and everything you need to begin your journey in exploring the wonders of our galaxy and beyond! Enjoy the perfect combination of value, features, and quality all in one!Specifications:Mount: Altazimuth Altitude-AzimuthAperture: 90mmFocal Length: 660mmEyepieces: 25mm, 10mm, 6.3mmEyepiece Diameter: 31.75mmBarlow Lens Magnification: 2XMinimum Magnification: 35XMaximum Magnification: 286XTripod: Stainless Steel Full HeightProduct Weight: 19 lbsWhats Included?102660 Optical Tube AssemblyOne Altitude-Azimuth MountThree Eyepieces: 6.3mm, 10mm, 25mmOne 2X Barlow LensOne Red Dot FinderOne Tripod Stainless Steel Full height TripodOne Counterweight & Counterweight ShaftTwo Slow-motion Control CablesOne Lunar & Planetary 6-Piece 1.25" Telescope Filter Set with Aluminum CaseOne Visual Galaxy: The Ultimate Guide to the Milky Way and Beyond by National GeographicOne Backyard Guide to the Night Sky by National GeographicOne Professional Cleaning KitOne 280pc Multi-purpose Task WipersOne Generic User Manual
- This 102mm Aperture, 660mm Focal Length Refractor Telescope is a great telescope for aspiring and professional astronomers alike to explore the cosmos.
- Comes with everything you need including three 1.25†eyepieces: 26mm, 9mm, 6.3mm, and 2X Barlow lens, a red dot finder, and an easy to use Altitude Azimuth mount.
- Includes two amazing books, Visual Galaxy & Backyard Guide to the Night Sky, by National Geographic that will both inspire and guide you on your out-of-this-world journey through.
- Also includes a professional cleaning kit and 280 task wipes to keep your telescope shiny and dust free.
- Refractor Telescopes are often best used to observe planets and their moons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.