Zoro Homepage

PZ200 Polarizing Trinocular Compound Microscope 40X-640X Magnification

  • Mfr # PZ200TA

  • Zoro # G716351752


product price: $1,488.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZ200TA
Zoro #
G716351752
UPC #
-
Country of Origin
China

Description

PZ200 Series Polarizing Trinocular Compound Microscope 40X-640X Magnification. This is a trinocular polarizing microscope with an upright port for photo or video attachment. It comes with a 45-degree inclined 360-degree rotatable trinocular head, coarse & fine focusing and 20W halogen illumination. It offers six magnification settings 40X, 64X, 100X, 160X, 400X, 640X. It is a perfect microscopy system for metallurgical labs and foundries for silicon wafer inspection and quality control. Features : A high quality professional polarizing microscope! Perfect for geology, petrology, mineralogy, toxicology, pharmaceutics, and forensic medicine! 360 degree rotatable stage with locking control Built-in focusable Bertrand lens on rotatable disc with centering controls Built-in analyzer with capability for removal from optical path 45 degree inclined 360 degree rotatable sliding trinocular head Six magnification settings, 40X, 64X, 100X, 160X, 400X and 640X Two pairs of Eyepieces included Large mechanical stage with stain resistant finish Full optical glass elements Precise ground glass lenses All metal mechanical parts Coaxial coarse and fine focusing system Dual side focusing control knobs Focusing tension control mechanism Adjustable interpupillary distance Adjustable diopters on both eye tubes Solid metal frame construction with stain resistant enamel finish High resolution crystal clear images Graduated in 1 degree for 90 degrees Brightfield/polarizing selectable knob for easily changing light from brightfield to polarization. Three DIN strain-free Plan Achromatic objectives included: 4X, 10X 40X Spring 55mm - 75mm adjustable interpupillary distance the distance between two eyes Oculars with adjustable diopter Rack pinion steel gears for easy and better condenser control Large fully rotatable stage with ball bearing movement, 160mm diameter with graduation marks every 1 degree for the full 360 degrees Stage rotation lock screw Detachable stage slide clips Tension-adjustable coarse focusing Adjustable lock ring stopper to limit coarse range and protect slides 20W Intensity-variable Halogen Transmitted Illumination Spare bulb, fuse, immersion oil, and dust cover included. Manufactured under ISO 9001 quality control standards Excellent Specifications : Eyepieces: WF10X and 16X Objectives: 4X, 10X 40X Head: 45 degree inclined Gemel type of trinocular head Nosepiece: quadruple Focusing System: coaxial coarse fine controls Coarse Adjustment Travel Rang


  • Six magnification settings, 40X, 64X, 100X, 160X, 400X and 640X
  • 360-degree rotatable stage with locking control
  • Built-In focusable Bertrand lens on rotatable disc with centering controls
  • Large mechanical stage with stain resistant finish
  • Coaxial coarse and fine focusing system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.