Zoro Homepage

Q-Scope 500X 2MP Handheld USB Digital Microscope with LED Illumination and Ball-Joint Stand

  • Mfr # QS-20500-MS10

  • Zoro # G316323227


product price: $210.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-20500-MS10
Zoro #
G316323227
UPC #
-
Country of Origin
China

Description

Q-Scope 500X 2MP Handheld USB Digital Microscope with LED Illumination and Ball-Joint Stand. The QS-20500 is part of the Q-scope range of digital microscopes, offering the best solutions for a broad range of applications like industrial quality-control, medical & life sciences, forensics, science & education, art restoration and many other fields. Connect to your Windows or Mac computer with USB for real-time, on-screen viewing. You can capture images and video using Q-focus -- the user-friendly software that makes viewing and editing images fast and fun. Q-Scope stands use metal construction for precision and reliability. The multi-axis positioning arm provides incredible flexibility with a unique magnetic ball-joint -- a simple feature with a huge impact. It takes only one hand to position your Q-Scope at virtually any angle, with no slipping, thanks to the high-power magnetic joint. Connect to Windows or Mac with USB 2.0 Designed to fit your hand comfortably Q-focus software provides tools for measurements. Specifications Connection USB 2.0 OPTICS Magnification 500X Zoom No Working distance Standard Lens type High grade optical glass with multi-layer anti-reflection coating Focus range 4mm Polarizer No SENSOR Sensor type CMOS Size 2.0 megapixel Resolution 1600x1200, 1280x960, 800x600, 640x480 Max. frame rate 30 fps FEATURES Illumination 8 white LEDs Software Q-focus analysis software with measurement and annotation functions BODY Dimensions d 34 x l 140 mm Weight 115 grams STAND MODEL Product number QS-MS10 DETAILS Q-scope stand Q-scope Metal Positioning Stand with easy 3D positioner Stable height adjustable stand with 3D positioner for accurate microscope control, ergonomic stable design Applications All Features Height adjustable, portable, easy 3D positioner, ergonomic design Dimensions w 146 x l 176 x h 160 mm Working distance 0 - 105 mm Weight 620 grams Compatibility All Q-scope models INCLUDED Package contents Digital Microscope, Stand, 3D positioner holder, wrench, cable guiding clamp, user manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.