
Q-Scope 500X 2MP Handheld USB Digital Microscope w/LED Illumination, Polarizer, and Gooseneck Stand
Mfr # QS-20500-MS20
Zoro # G516323232
product price: $214.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QS-20500-MS20
Zoro #
G516323232
UPC #
-
Country of Origin
China
Description
Q-Scope 500X 2MP Handheld USB Digital Microscope with LED Illumination, Polarizer, and Gooseneck Stand. The QS-20500 is part of the Q-scope range of digital microscopes, offering the best solutions for a broad range of applications like industrial quality-control, medical & life sciences, forensics, science & education, art restoration and many other fields. Connect to your Windows or Mac computer with USB for real-time, on-screen viewing. You can capture images and video using Q-focus -- the user-friendly software that makes viewing and editing images fast and fun. The Q-scope Metal Gooseneck Stand is a perfect positioning tool for extended working distances and can be positioned very easily in order to examine the object with the Q-scope microscope. The flexible gooseneck arm with fixed positioner can be bent and twisted into many positions while the uniquely shaped stand provides the necessary stability. Connect to Windows or Mac with USB 2.0 Designed to fit your hand comfortably Q-focus software provides tools for measurements. Specifications Connection USB 2.0 OPTICS Magnification 500X Zoom No Working distance Standard Lens type High grade optical glass with multi-layer anti-reflection coating Focus range 4mm Polarizer No SENSOR Sensor type CMOS Size 2.0 megapixel Resolution 1600x1200, 1280x960, 800x600, 640x480 Max. frame rate 30 fps FEATURES Illumination 8 white LEDs Software Q-focus analysis software with measurement and annotation functions BODY Dimensions d 34 x l 140 mm Weight 115 grams STAND MODEL Product number QS-MS20 DETAILS Q-scope stand Q-scope Metal Gooseneck stand with fixed positioner Ergonomic hands-free operation. Large working distance and positioning options. Designed for maximum flexibility. ergonomic stable design Applications All STAND Features Extended reach, portable, fixed positioner, ergonomic design Dimensions w 329 x l 138 x h 265 mm Working distance 0 - 120 mm Weight 580 grams Compatibility All Q-scope models INCLUDED Package contents Stand, fixed positioner holder, wrench, cable guiding clamp, user manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.