
Q-Scope By 1.2MP USB Handheld Digital Microscope 10X-40X, 180X on Gooseneck Stand w/LED Illumination
Mfr # QS-LITE-MS20
Zoro # G116323229
product price: $117.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QS-LITE-MS20
Zoro #
G116323229
UPC #
-
Country of Origin
China
Description
Q-Scope By 1.2MP USB Handheld Digital Microscope 10X-40X, 180X Magnification on Gooseneck Stand with LED Illumination. The Q-scope LITE is the digital starter microscope. A special version for home and hobby use is created so anyone can enjoy the advantages of Q-scope digital microscopes. At an extra attractive value for money ratio the Q-scope LITE is a great tool. Investigate or educate about coins, stamps, ants, etc., or use it to inspect kids for lice, share pictures with your doctor of suspicious skin defects, the possibilities are endless. Q-scope LITE comes as a complete, ready to go set including a full version of Q-focus software, calibration target, cable, all packed in a robust storage box. Intuitive controls of both software and microscope make sure the microscope can be used straight out to the box. Detailed function descriptions are found in the manual The Q-scope Metal Gooseneck Stand is a perfect positioning tool for extended working distances and can be positioned very easily in order to examine the object with the Q-scope microscope. The flexible gooseneck arm with fixed positioner can be bent and twisted into many positions while the uniquely shaped stand provides the necessary stability. Specifications Connect to Windows or Mac with USB 2.0 Designed to fit your hand comfortably Q-focus software provides tools for measurements. Connection USB 2.0 OPTICS Magnification 10-40X and 180X Zoom Yes, distance controlled Working distance Standard Lens type High grade optical glass with multi-layer anti-reflection coating Focus range Manual focus from 10 to 500 mm Polarizer No SENSOR Sensor type CMOS Size 1.2 megapixel Resolution 1280x960, 640x480 Max. frame rate 25 fps FEATURES Illumination 8 white power LEDs Software Q-focus analysis software with measurement and annotation functions BODY Dimensions d 34 x l 140 mm Weight 115 grams STAND MODEL Product number QS-MS20 DETAILS Q-scope stand Q-scope Metal Gooseneck stand with fixed positioner Ergonomic hands-free operation. Large working distance and positioning options. Designed for maximum flexibility. ergonomic stable design Applications All STAND Features Extended reach, portable, fixed positioner, ergonomic design Dimensions w 329 x l 138 x h 265 mm Working distance 0 - 120 mm Weight 580 grams Compatibility All Q-scope models INCLUDED Package contents Stand, fixed positioner holder, wrench, cable guiding clamp, user manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.