Zoro Homepage

Q-Scope By Outlet 1.2MP USB Handheld Digital Microscope 10X-40X, 180X w/LED Illumination

  • Mfr # QS-LITE

  • Zoro # G416323226


product price: $76.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-LITE
Zoro #
G416323226
UPC #
-
Country of Origin
China

Description

Q-Scope By Outlet 1.2MP USB Handheld Digital Microscope 10X-40X, 180X Magnification with LED Illumination. The Q-scope LITE is the digital starter microscope. A special version for home and hobby use is created so anyone can enjoy the advantages of Q-scope digital microscopes. At an extra attractive value for money ratio the Q-scope LITE is a great tool. Investigate or educate about coins, stamps, ants etc or use it to inspect kids for lice, share pictures with your doctor of suspicious skin defects, the possibilities are endless. Q-scope LITE comes as a complete, ready to go set including a full version of Q-focus software, calibration target, cable, all packed in a robust storage box. Intuitive controls of both software and microscope make sure the microscope can be used straight out to the box. Detailed function descriptions are found in the manual SPECIFICATIONS DETAILS Q-scope range Wired USB Q-scope LITE 1.2MP - 180x no polarizer OPTICS Magnification 10-40x and 180x Zoom Yes, distance controlled Working distance Standard Lens type High grade optical glass with multi-layer anti-reflection coating Focus range Manual focus from 10 to 500 mm Polarizer No LIGHTNING Light/LED type 8 White high power LEDs SENSOR Sensor type CMOS Resolution 1280x960, 640x480 Max. frame rate 25 fps SOFTWARE Interface USB 2.0 Operation system Windows XP, Vista 7, 8 & 10, MacOS 10.6 and up Included software Q-focus analysis software with measurement and annotation functions Supported JPG, BMP, AVI INFORMATION Content Microscope, Software CD, User Manual, Calibration Target


  • A handheld digital microscope for Windows 7/8/10, Mac OSX.
  • Two-stage magnification provides 10X-40X zoom, and 180X.
  • 1.2 megapixel imaging is optimized for performance.
  • Ideal for education and hobbies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.