Zoro Homepage

Q-Scope Gooseneck Stand for USB Microscopes

  • Mfr # QS-MS20

  • Zoro # G404197372


product price: $55.59
/ea

Key Features

Length
14
Height
3
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-MS20
Zoro #
G404197372
UPC #
840979134494
Country of Origin
China

Dimensions

Length
14
Height
3
Width
6

Details

Item
stand

Description

The Q-scope Metal Gooseneck Stand is a perfect positioning tool for extended working distances and can be positioned very easily in order to examine the object with the Q-scope microscope. The flexible gooseneck arm with fixed positioner can be bent and twisted into many positions while the uniquely shaped stand provides the necessary stability.


  • MODEL: Product number | QS-MS20
  • DETAILS: Q-scope stand | Q-scope Metal Gooseneck stand with fixed positioner
  • Ergonomic hands-free operation. Large working distance and positioning options. Designed for maximum flexibility. Ergonomic stable design
  • Applications: All
  • STAND Features: Extended reach, portable, fixed positioner, ergonomic design
  • Dimensions: (w) 329 x (l) 138 x (h) 265-mm
  • Working distance: 0 - 120-mm
  • Weight: 580-grams
  • Compatibility: All Q-scope models
  • The long flexible arm provides amazing flexibility
  • Metal construction for precision and reliability
  • Works with Q-Scope and other handheld USB microscopes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.