Zoro Homepage

Replacement AC Power Adapter for M82E, M83E, MD82E Microscopes

  • Mfr # PCA-USM8XE

  • Zoro # G816351652


product price: $18.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA-USM8XE
Zoro #
G816351652
UPC #
-
Country of Origin
China

Description

Replacement AC Power Adapter for M82E, M83E, MD82E Microscopes. This is a replacement power adapter for certain M8 series microscopes with LED illumination. This adapter has an IEC type A plug for use in North America, with 100-240VAC 50/60Hz input and 5V, 0.5A output. Compatible models include: M82E, M83E, MD82E


  • Replacement power adapter for: M82E, M83E, MD82E, M827L, M837L, MD827L
  • IEC type A plug for North America
  • 100-240VAC 50/60Hz input
  • 5V 0.5A output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.