Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SE303 Compact Multi-Lens Binocular Stereo Microscope 10X-30X w/1MP Digital Eyepiece Camera, Angled H

  • Mfr # SE303R-P-E1

  • Zoro # G316356799


product price: $242.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE303R-P-E1
Zoro #
G316356799
UPC #
-
Country of Origin
China

Description

SE303 Series Compact Multi-Lens Binocular Stereo Microscope 10X-30X Magnification with 1MP Digital Eyepiece Camera, Angled Head, Metal Pillar Standard Top Lighting. The SE303R-P is an ultra-compact stereo microscope designed primarily for students and hobbyists. The microscope is equipped with two pairs of high-quality objective lenses, and can use various eyepieces for multiple levels of magnification. This simplicity and versatility has made it popular among coin collectors and engravers. Younger users will find the instrument easy to use thanks to the modest magnification range, and the stereo optics which provide three-dimensional viewing and upright images. The forward-oriented head places the observation stage closer to the user which is typically beneficial for delicate work using soldering or cutting instruments. The microscope uses a pillar for height-adjustment, allowing free vertical and rotational adjustment. A single light-source is mounted above the stage to provide the necessary illumination for observing opaque objects. Two pairs of objective lenses provide 10X and 30X stereo magnification when used with the included 10X eyepieces. This range is intended for common soldering and mechanical repair, and inspecting larger objects. The objective magnification can be changed by simply rotating the nosecone to switch lenses. The viewing head uses 30.5mm ocular tubes to provide an extra-large field-of-view. One ocular tube has an integrated dioptric adjuster for users with astigmatism, or to fine-tune focus when using a camera in place of the eyepiece. The head can be adjusted for any user using rotating binocular adjustment to guarantee proper alignment with the eyes. Various eyepieces are available to expand the magnification range. Focus can be adjusted by using symmetrical knobs for fine adjustments, or more coarsely by vertically sliding the head along the pillar. The pillar also allows rotation for lateral adjustment, and can accommodate a slightly larger working distance compared to the track-stand model thanks to this free adjustment. Tension in the focus knobs can be adjusted using an included spanner wrench, ensuring comfortable use. An incandescent lamp is mounted to the focus block, providing built-in illumination. This reflected lighting can be used for opaque and semi-opaque objects. The warm halogen light is easy on the eyes, and produces a full spectrum for accurate color reproduction. The microscopes stage uses a simple design wi


  • 2 levels of stereo magnification from 10X to 30X
  • The compact design is perfect for students and hobbyists with limited space.
  • The pillar stand provides more flexibility to position the microscope head, including adjusting the height.
  • The forward-oriented head places the observation stage closer to the user which is typically beneficial for delicate work using soldering or cutting instruments.
  • A halogen top-light provides incident illumination for opaque objects.
  • Monitor and capture photos and videos with the included 1MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Includes an AmScope Exclusive – digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.