SE305 Compact Multi-Lens Binocular Stereo Microscope 10X-30X w/1MP Digital Eyepiece Camera, Angled H

  • Mfr # SE305R-P-E1
  • Zoro # G216357872
product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Head Type
Binocular
Magnification Range
10 - 30X
Power Supply
5V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SE305R-P-E1
Zoro #
G216357872
UPC #
-
Country of Origin
China

Details

Head Type
Binocular
Magnification Range
10 - 30X
Power Supply
5V DC

Description

SE305 Series Compact Multi-Lens Binocular Stereo Microscope 10X-30X Magnification with 1MP Digital Eyepiece Camera, Angled Head, Metal Pillar Stand, Top and Bottom Halogen Lighting. This binocular stereo microscope comes with two pairs of stereo objective lenses mounted in a rotating nosecone, sturdy all-metal pillar stand, and a versatile illumination system that provides both incident top lighting and transmitted bottom lighting. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects and the second for the observation of slides. This microscope offers high resolution and good depth within a broad field of view. It gives sharp clear stereo images. Its 45 degree inclined binocular head ensures an easy observation and rubber eye-guards provide further comfort. This model has a forward-oriented head which places the observation stage closer to the user which is typically beneficial for delicate work using soldering or cutting instruments. The ocular tubes can be easily adjusted to properly align with your eyes, and one is equipped with a diopter to compensate for astigmatism. Two pairs of objective lenses provide 10X and 30X stereo magnification when used with the included 10X eyepieces. This range is intended for common soldering and mechanical repair, and inspecting larger objects. The objective magnification can be changed by simply rotating the nosecone to switch lenses. The viewing head uses 30.5mm ocular tubes to provide an extra-large field-of-view. One ocular tube has an integrated dioptric adjuster for users with astigmatism, or to fine-tune focus when using a camera in place of the eyepiece. The head can be adjusted for any user using rotating binocular adjustment to guarantee proper alignment with the eyes. Various eyepieces are available to expand the magnification range. This microscope is useful for many applications. It can be used in geology, forestry, archaeology, agriculture, biology and is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and stone. It is perfect for the examination of insects, plants, rocks, stamps, jewel, soldered points, microelectronic components or virtually any three dimensional objects. This scope is an ideal to


  • 2 levels of stereo magnification from 10X to 30X
  • Forward-oriented head which places the observation stage closer to the user which is typically beneficial for delicate work
  • Top and bottom halogen illumination provide incident or transmitted light for a wide variety of opaque and translucent objects.
  • Just as versatile as larger microscopes, it saves space and money while providing sharp, accurate images.
  • The pillar stand provides more flexibility to position the microscope head, including adjusting the height.
  • Monitor and capture photos and videos with the included 1MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Includes an AmScope Exclusive – digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.