
SE305 Compact Multi-Lens Binocular Stereo Microscope 10X-45X w/Angled Head, Metal Pillar Stand, Top &
Mfr # SE305R-PY-LED
Zoro # G916358964
Specifications
Product Information
Description
SE305 Series Compact Multi-Lens Binocular Stereo Microscope 10X-45X Magnification with Angled Head, Metal Pillar Stand, Top & Bottom LED Lighting. This is a cordless LED binocular stereo microscope with top and bottom lights. It is designed for both indoor and outdoor applications, powered by either batteries or wall-power. It is portable and can be taken out to field sites. This microscope offers sharp clear stereo images, four magnification levels 10X-15X-30X-45X, and the freedom from cords. It comes with a rechargeable illumination system, three rechargeable AA batteries, and an AC adapter/charger. This durable and reliable microscope is a perfect instrument for viewing insects, plants, rocks, stamps, coins, jewel and etc. It is an ideal microscope for hobbyists and students. Features : A great cordless stereo microscope with top and bottom LED lights Powered by either batteries or wall-power Convenient for being taken out for on-site applications Built-in rechargeable incident and transmitted LED illumination system Four magnification settings: 10X-15X-30X-45X 45 degree inclined binocular head with locked-in eyepieces Adjustable interpupillary distance Sharp stereo erect images with wide field of view High quality original true color Ocular-tube with adjustable diopter Accurate alignment, ensuring fatigue-free viewing for hours Rugged metal frame and stand Full optical glass elements Precise ground glass lenses All metal mechanical components GS CE approval electric apparatus White/black plate and rubber eyeguards included Manufactured under ISO 9001 quality control system Excellent Specifications : Head: 45 degree inclined binocular Eyepiece: WF10X and WF15X Objectives: 1X 3X Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 2-1/8" 53mm Frosted Glass Objective Plate: 3-3/4" 95mm in diameter White/Black Plastic Objective Plate: 3-3/4" 95mm in diameter Illumination: Top and bottom LED Accessories: a pair of eye-caps, a pair of clips and a dust cover Packing List : One Forward Binocular Microscope with 1X & 3X Objectives, Pillar Stand and Top & Bottom LED Lights One Pair of Widefield 10X Eyepieces One Pair of Widefield 15X Eyepieces Three Rechargeable Batteries One Wall-Power AC Adapter/Charger One Frosted Glass Plate One Plastic Plate One Dust Cover One Pair of Eye-guards One Pair of Clips One Wrench for Tension Adjustment User's Manual Download Shipping Weight: 8 lbs For ages 10+
- 4 levels of stereo magnification from 10X to 45X
- Top and bottom LED illumination provide incident or transmitted light for a wide variety of opaque and translucent objects.
- Just as versatile as larger microscopes, it saves space and money while providing sharp, accurate images.
- The pillar stand provides more flexibility to position the microscope head, including adjusting the height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.