Zoro Homepage

SE305 Compact Multi-Lens Binocular Stereo Microscope 10X-45X w/Angled Head, Metal Pillar Stand, Top &

  • Mfr # SE305R-PY

  • Zoro # G116359174


product price: $245.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE305R-PY
Zoro #
G116359174
UPC #
-
Country of Origin
China

Description

SE305 Series Compact Multi-Lens Binocular Stereo Microscope 10X-45X Magnification with Angled Head, Metal Pillar Stand, Top & Bottom Halogen Lighting. This stereo microscope offers 10X, 15X, 30X & 45X magnifications. It comes with a pillar stand, built-in incident and transmitted lighting systems. It is an ideal microscope for students to learn science. It is a perfect instrument for viewing insects, plants, rocks, stamps, coins, jewel and so on. It is an ideal family microscope. Features : 45 Degree Inclined Binocular Head with Locked-in Eyepieces Four Magnification Settings: 10X, 15X, 30X & 45X Sharp Stereo Erect Images over a Wide Field View Metal Body Construction with Arm Stand High Quality Original True Color Unbeatable Low Price Ocular-Tube with Adjustable Diopter Accurate Alignment Ensuring a Fatigue-Free Long Hour Viewing Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Adjustable Interpupillary Distance Built-in Incident top and Transmitted bottom Illumination System GS & CE Approval Electric Apparatus Extra Bulb, White/Black Base Plate and Rubber Eyeguards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined binocular Widefield Eyepieces: WF10X & WF15X Objectives: 1X & 3X Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 2-1/8" 53mm Frosted Glass Objective Plate: 3-3/4" 95mm in diameter White/Black Plastic Objective Plate: 3-3/4" 95mm in diameter Illumination: AC 120V power supply, 12V/10W bulbs Accessories: a pair of eye-caps, a pair of clips and a dust cover Packing List : One Binocular Microscope w/ Forward Pillar Stand and Top & Bottom Lights One Pair of 10X Widefield Eyepieces One Pair of 15X Widefield Eyepieces One 3-3/4" 96mm Frosted Glass Plate One 3-3/4" 96mm Plastic Plate One Wrench for Focusing Tension Adjustment One Pair of Eye-guards One Pair of Clips One 12V/10W Spare Bulb One Dust Cover User's Manual Download Shipping Weight: 8 lbs For ages 10+


  • 4 levels of stereo magnification from 10X to 45X
  • Top and bottom halogen illumination provide incident or transmitted light for a wide variety of opaque and translucent objects.
  • Just as versatile as larger microscopes, it saves space and money while providing sharp, accurate images.
  • The pillar stand provides more flexibility to position the microscope head, including adjusting the height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.