Zoro Homepage

SE305 Compact Multi-Lens Binocular Stereo Microscope 10X-60X w/Angled Head, Metal Pillar Stand, Top &

  • Mfr # SE305R-PZ-E

  • Zoro # G816359375


product price: $275.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE305R-PZ-E
Zoro #
G816359375
UPC #
-
Country of Origin
China

Description

SE305 Series Compact Multi-Lens Binocular Stereo Microscope 10X-60X Magnification with Angled Head, Metal Pillar Stand, Top & Bottom Halogen Lighting, 1MP Digital Eyepiece Camera. This forward binocular stereo microscope comes with 640x480 pixel color USB camera, offering four magnification power settings, 10X-20X-30X-60X. Its versatile illumination system provides both incident top lighting and transmitted bottom lighting. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects and the second for the observation of slides. This microscope offers high resolution and good depth within a broad field of view. It gives sharp clear stereo images. Its 45 degree inclined binocular head ensures an easy observation and rubber eye-guards provide further comfort.The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth..This microscope is useful for many applications. It can be used in geology, forestry, archaeology, agriculture, biology and is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and stone. It is perfect for the examination of insects, plants, rocks, stamps, jewel, soldered points, microelectronic components or virtually any three dimensional objects. This scope is an ideal tool for watchmaker, jeweler, engraver, dies-maker, philatelist, students, and etc.Features : An affordable great stereo microscope with digital image system! 45 degree inclined binocular head with locked-in eyepieces. Four magnification levels: 10X-20X-30X-60X. Sharp stereo erect images over a wide field view. High quality original true color. Unbeatable lowest price. Ocular-tube with adjustable diopter. Accurate alignment ensuring a fatigue-free long hour viewing. Rugged metal frame and stand. Full optical


  • Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.