Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SE305 Compact Multi-Lens Binocular Stereo Microscope 5X-30X w/Angled Head, Metal Pillar Stand, Top &

  • Mfr # SE305R-PX-LED-E

  • Zoro # G616358509


product price: $277.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE305R-PX-LED-E
Zoro #
G616358509
UPC #
-
Country of Origin
China

Description

SE305 Series Compact Multi-Lens Binocular Stereo Microscope 5X-30X Magnification with Angled Head, Metal Pillar Stand, Top & Bottom LED Lighting, 1MP Digital Eyepiece Camera. This is a cordless LED binocular stereo microscope with an USB digital camera. It comes with LED top and bottom lights. It is designed for both indoor and outdoor applications, powered by either batteries or wall-power. It is portable and can be taken out to field sites. This microscope offers sharp clear stereo images, four magnification levels 5X, 10X, 15X & 30X, and the freedom from cords. It comes with a rechargeable illumination system, three rechargeable AA batteries, and an AC adapter/charger.The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth..This durable and reliable microscope is a perfect instrument for viewing insects, plants, rocks, stamps, coins, jewel and etc. It is an ideal microscope for hobbyists and students.Features: An affordable great stereo microscope with digital image system! 45 degree inclined binocular head with locked-in eyepieces Four magnification levels: 5X, 10X, 15X 30X Sharp stereo erect images over a wide field view High quality original true color Ocular-tube with adjustable diopter Accurate alignment ensuring a fatigue-free long hour viewing Rugged metal frame and stand Full optical glass elements Precise ground glass lens All metal mechanical parts Adjustable interpupillary distance Built-in both incident and transmitted illumination Systems Upper/lower halogen lights GS & CE approval electric apparatus Extra bulb, white/black base plate and rubber eye-guards included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications: Head: 45 degree inclined binocular Eyepiece: WF5X and WF10X Objectives: 1X and 3X Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 2-1/8" 53mm Frosted Glass Objective Plate: 3-3/4" 95mm in diameter White/Black Plastic Objective Plate: 3-3/4" 95mm in diameter Illumin


  • Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.