
SE305 Compact Multi-Lens Binocular Stereo Microscope 5X-30X w/Angled Head, Metal Pillar Stand, Top &
Mfr # SE305R-PX
Zoro # G916358711
Specifications
Product Information
Description
SE305 Series Compact Multi-Lens Binocular Stereo Microscope 5X-30X Magnification with Angled Head, Metal Pillar Stand, Top & Bottom Halogen Lighting. This stereo microscope offers 5X, 10X, 15X & 30X magnifications. It comes with a pillar stand, built-in incident and transmitted lighting systems. It is an ideal microscope for students to learn science. It is a perfect instrument for viewing insects, plants, rocks, stamps, coins, jewel and so on. It is an ideal family microscope. Features : 45 Degree Inclined Binocular Head with Locked-in Eyepieces Four Magnification Settings: 5X, 10X, 15X & 30X Sharp Stereo Erect Images over a Wide Field View Metal Body Construction with Arm Stand High Quality Original True Color Unbeatable Low Price Ocular-Tube with Adjustable Diopter Accurate Alignment Ensuring a Fatigue-Free Long Hour Viewing Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Adjustable Interpupillary Distance Built-in Incident top and Transmitted bottom Illumination System GS & CE Approval Electric Apparatus Extra Bulb, White/Black Base Plate and Rubber Eyeguards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined binocular Widefield Eyepieces: WF5X & WF10X Objectives: 1X & 3X Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 2-1/8" 53mm Frosted Glass Objective Plate: 3-3/4" 95mm in diameter White/Black Plastic Objective Plate: 3-3/4" 95mm in diameter Illumination: AC 120V power supply, 12V/10W bulbs Accessories: a pair of eye-caps, a pair of clips and a dust cover Packing List : One Binocular Microscope w/ Forward Pillar Stand and Top & Bottom Lights One Pair of 10X Widefield Eyepieces One Pair of 5X Widefield Eyepieces One 3-3/4" 96mm Frosted Glass Plate One 3-3/4" 96mm Plastic Plate One Wrench for Focusing Tension Adjustment One Pair of Eye-guards One Pair of Clips One 12V/10W Spare Bulb One Dust Cover User's Manual Download Shipping Weight: 8 lbs For ages 10+
- 4 levels of stereo magnification from 5X to 30X
- Top and bottom halogen illumination provide incident or transmitted light for a wide variety of opaque and translucent objects.
- Just as versatile as larger microscopes, it saves space and money while providing sharp, accurate images.
- The pillar stand provides more flexibility to position the microscope head, including adjusting the height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.