SE305 Compact Multi-Lens Stereo Microscope Angled Head 10X-60X w/Metal Pillar Stand, Top & Bottom LE

  • Mfr # SE305R-PZ-LED

  • Zoro # G516359750


product price: $274.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE305R-PZ-LED
Zoro #
G516359750
UPC #
-
Country of Origin
China

Description

SE305 Series Compact Multi-Lens Stereo Microscope Angled Head 10X-60X Magnification With Metal Pillar Stand, Top & Bottom LED Lighting. This cordless LED binocular stereo microscope has both top and bottom lights. It is designed for indoor and outdoor applications, powered through an outlet or by batteries. It is a portable microscope that can be taken out to field sites. This microscope offers sharp clear stereo images, four magnification levels 10X, 20X, 30X and 60X, and provides freedom from cords. It comes with a rechargeable illumination system, and an AC adapter/charger. This durable and reliable microscope is a perfect instrument for viewing insects, plants, rocks, stamps, coins, jewel and etc. It is also an ideal microscope for students and hobbyists. Features : A great cordless stereo microscope with top and bottom LED lights Powered by either batteries or by an outlet Convenient for on-site applications Built-in rechargeable incident and transmitted LED illumination system Four magnification settings: 10X, 20X, 30X and 60X 45 degree inclined binocular head Adjustable interpupillary distance Sharp stereo erect images with a wide field of view High quality original true color Ocular-tube with adjustable diopter Accurate alignment reducing eye strain for longer periods of viewing Rugged metal frame and stand Full optical glass elements Precise ground glass lenses All metal mechanical components GS CE approval electric apparatus White/black plate and rubber eyeguards included Manufactured under ISO 9001 quality control system Excellent Specifications : Head: 45 degree inclined binocular Eyepiece: 10X, 20X Objectives: 1X and 3X Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 2-1/8" 53mm Frosted Glass Objective Plate: 3-3/4" 95mm in diameter White/Black Plastic Objective Plate: 3-3/4" 95mm in diameter Illumination: Top and bottom LED Accessories: a pair of eye-caps, a pair of clips and a dust cover Packing List : One Forward Binocular Microscope with 1X & 3X Objectives, Pillar Stand and Top & Bottom LED Illumination One Pair of Widefield 10X Eyepieces One Pair of Widefield 20X Eyepieces One Wall-Power AC Adapter/Charger One Frosted Glass Plate One Plastic Plate One Dust Cover One Pair of Eye-guards One Pair of Clips One Wrench for Tension Adjustment For ages 10+


  • 4 levels of stereo magnification from 10X to 60X
  • Top and bottom LED illumination provide incident or transmitted light for a wide variety of opaque and translucent objects.
  • Just as versatile as larger microscopes, it saves space and money while providing sharp, accurate images.
  • The pillar stand provides more flexibility to position the microscope head, including adjusting the height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.