Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SE306 Compact Multi-Lens Binocular Stereo Microscope 20X-60X w/Angled Head, Metal Track Stand, Top &

  • Mfr # SE306R-AY

  • Zoro # G716360266


product price: $252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE306R-AY
Zoro #
G716360266
UPC #
-
Country of Origin
China

Description

SE306 Series Compact Multi-Lens Binocular Stereo Microscope 20X-60X Magnification with Angled Head, Metal Track Stand, Top & Bottom Halogen Lighting. This binocular arm-stand stereo microscope offers four magnification powers, 20X, 30X, 40X & 60X. It comes with a versatile illumination system that provides both incident top lighting and transmitted bottom illumination. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects and the second for the observation of slides. This microscope offers high resolution and good depth within a broad field of view. It gives sharp clear stereo images. Its 45 degree inclined binocular head ensures an easy observation and rubber eye-guards provide further comfort. This microscopy system is a great instrument for many applications. It can be used in geology, forestry, archaeology, agriculture and biology. It is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and stone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components or virtually any three dimensional objects. This scope is an ideal tool for watchmaker, jeweler, engraver, dies-maker, philatelist, coin collector, students, and etc. It comes with first-class quality and affordable price. Features : An affordable great stereo microscope 45 degree inclined binocular head with locked-in eyepieces Four magnification levels: 20X, 30X, 40X & 60X Sharp stereo erect images over a wide field view High quality original true color Ocular-tube with adjustable diopter Accurate alignment ensuring a fatigue-free long hour viewing Rugged metal frame and arm-stand Full optical glass elements Precise ground glass lens All metal mechanical parts Adjustable interpupillary distance Built-in both incident and transmitted illumination Systems Upper/lower halogen lights GS & CE approval electric apparatus Extra bulb, white/black base plate and rubber eye-guards included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined binocular Widefield Eyepiece: WF10X and WF15X Objective: 2X & 4X Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm


  • 4 levels of stereo magnification from 20X to 60X
  • Top and bottom halogen illumination provide incident or transmitted light for a wide variety of opaque and translucent objects.
  • Just as versatile as larger microscopes, it saves space and money while providing sharp, accurate images.
  • The track stand provides the best stability, and uses high-quality rack-and-pinion movement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.