Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amscope SE306 Compact Multi-Lens Binocular Stereo Microscope 20X-80X w/Angled Head, Metal Pillar Stand, Top & SE306R-PZ-3M3

SE306 Compact Multi-Lens Binocular Stereo Microscope 20X-80X w/Angled Head, Metal Pillar Stand, Top & (Discontinued)

  • Mfr # SE306R-PZ-3M3
  • Zoro # G516361647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE306R-PZ-3M3
Zoro #
G516361647
UPC #
-
Country of Origin
China

Description

SE306 Series Compact Multi-Lens Binocular Stereo Microscope 20X-80X Magnification with Angled Head, Metal Pillar Stand, Top & Bottom Halogen Lighting, & 3MP USB 3.0 Camera. This forward binocular stereo microscope comes with a 3MP color digital camera, offering three magnification power settings, 20X-40X-80X. Its versatile illumination system provides both incident top lighting and transmitted bottom lighting. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects and the second is for the observation of slides. This microscope offers high resolution and good depth within a broad field of view. It gives sharp clear stereo images. Its 45-degree inclined binocular head ensures easy observation and rubber eye-guards provide further comfort. The digital camera captures still images and video and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended depth of focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscope is useful for many applications. It can be used in geology, forestry, archaeology, agriculture, and biology and is appropriate for educational purposes in hospitals and schools. It is great for exploring the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor, and stone. It is perfect for the examination of insects, plants, rocks, stamps, jewels, soldered points, microelectronic components, or virtually any three-dimensional objects. This scope is an ideal tool for watchmakers, jewelers, engravers, dies-maker, philatelists, students, etc. It comes with first-class quality and an affordable price. Features : An affordable great stereo microscope with a digital image system! 45-degree inclined binocular head with locked-in eyepieces. Three magnification levels: 20X, 40X & 80X. Sharp stereo erect images over a wide field view. High-quality original true color. Ocular tube with adjustable diopter. Accurate alignment ensures fatigue-free long-hour viewing. Rug


  • 3 levels of stereo magnification from 20X to 80X.
  • Top and bottom halogen illumination provide incident or transmitted light for a wide variety of opaque and translucent objects.
  • Just as versatile as larger microscopes, it saves space and money while providing sharp, accurate images.
  • The pillar stand provides more flexibility to position the microscope head, including adjusting the height.
  • The 3MP high-speed USB 3.0 digital camera captures still images and streams live videos on your computer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.