Zoro Homepage

SE306 Compact Multi-Lens Binocular Stereo Microscope 20X-80X w/Angled Head, Metal Pillar Stand, Top &

  • Mfr # SE306R-PZ-M

  • Zoro # G016362137


product price: $393.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE306R-PZ-M
Zoro #
G016362137
UPC #
-
Country of Origin
China

Description

SE306 Series Compact Multi-Lens Binocular Stereo Microscope 20X-80X Magnification with Angled Head, Metal Pillar Stand, Top & Bottom Halogen Lighting, 1.3MP USB Camera. This forward binocular stereo microscope comes with 1.3MP digital camera, offering 20X-40X-80X magnification settings. Its versatile illumination system provides both incident top lighting and transmitted bottom lighting. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects and the second for the observation of slides. This microscope offers high resolution sharp stereo images and good depth within a broad field of view. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscope is useful for many applications. It can be used in geology, forestry, archaeology, agriculture, biology and is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and stone. It is perfect for the examination of insects, plants, rocks, stamps, jewel, soldered points, microelectronic components or virtually any three dimensional objects. This scope is an ideal tool for watchmaker, jeweler, engraver, dies-maker, philatelist, students, and etc. It comes with first-class quality and affordable price.Features : An affordable great stereo microscope with digital image system! 45 degree inclined binocular head with locked-in eyepieces. Three magnification levels: 20X, 40X & 80X. Sharp stereo erect images over a wide field view. High quality original true color. Ocular-tube with adjustable diopter. Accurate alignment ensuring a fatigue-free long hour viewing. Rugged metal frame and stand. Full optical glass elements Precise ground glass lens All metal mechanical parts Adjustable interpupillary distance Built-in


  • 3 levels of stereo magnification from 20X to 80X
  • Top and bottom halogen illumination provide incident or transmitted light for a wide variety of opaque and translucent objects.
  • Just as versatile as larger microscopes, it saves space and money while providing sharp, accurate images.
  • The pillar stand provides more flexibility to position the microscope head, including adjusting the height.
  • The 1.3MP USB camera lets you view live images on any PC or Mac, with the ability to record photos and videos.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.